HLBSL406FS5 - 4" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 600LM

Halo

  • $21.83 (Each)
  • $21.83 (Each)

  • $87.32 (Per 4)

In-Stock: 1 available locally (Brownsville, TX) (change location)
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
HLBSL406FS5
Manufacturer
Halo
Manufacturer's Part Number
HLBSL406FS5
Description
4" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 600LM
4-Inch Round Canless Led Downlight, 600 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297221 / 00080083297221
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.83 (Each)
Standard Packaging
$87.32 (Per 4)
Stock Availability
Brownsville
1 (Check another store)
McAllen
30
All Stores
5,285
Resources
Images
 
 
HLBSL406FS5 - Large Image
Other Links
 
 
HLBSL406FS5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.3W
amperage rating
0.074A
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
4" LED ULTRA THIN DOWNLIGHT 27K/3K/35K/4K/5K 600LM
Product Type
4" HLBSL, 600LM, 5CCT, White
extra long description
CLS HLBSL406FS5 4" HLBSL, 600LM, 5C
Long Description
4-inch Round Canless LED Downlight, 600 lumens, 90+CRI, 5-Color Field-SeleCCTable, 120V 60Hz. Matte White Finish.
Special Features
Round 4-inch HLBSL Slim Canless LED Downlight with slim polymer dead front trim and smooth lens
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBSL406FS5
Brand
HALO
GTIN
00080083297221
UPC
080083297221
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
0.79
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,285

Location search:

* All prices subject to change.

Begin Live Chat