H7ICATNB - 6" Ic Air-Tite No Socket Bracket 120V Line

Halo

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 8,278 available at other locations ( find a store with stock)
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
H7ICATNB
Manufacturer
Halo
Manufacturer's Part Number
H7ICATNB
Description
6" Ic Air-Tite No Socket Bracket 120V Line
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.77 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400612032 / 00662400612032
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
8,278
Resources
Other Links
 
 
H7ICATNB - Other
Images
 
 
H7ICATNB - Large Image
 
H7ICATNB - Large Image
 
H7ICATNB - Large Image
Attachments
 
 
H7ICATNB - Specification Sheet
Specifications Sheets
 
 
H7ICATNB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number Of Lamps
N/A
Voltage Rating
120V
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
Description
6" IC AIR-TITE NO SOCKET BRACKET 120V LINE
Features
The H7ICATNB is designed for installations where the housing will be in direct contact with insulation. Additionally, the H7ICATNB housing meets restricted air flow requirements. The H7ICATNB is designed to save installation time. It is designed without a socket plate for use with socket supporting trims only. With these trims there is no need to spend time removing the socket from the socket plate and the socket plate from the housing.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.77 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Special Features
H7 6" New Construction Recessed Housing with E26 Medium Socket Base (No Bracket)
Additional Information
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7ICATNB
GTIN
00662400612032
UPC
662400612032
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
2.77 lb
Weight per each
2.77
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H7ICATNB.
Jump To:

Similar Items

Similar items are close alternatives to H7ICATNB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat