APWR1 - Led Single Remote Emergency Head - White

All-Pro Emergency

  • $51.66 (Each)
  • $51.66 (Each)

In-Stock: 11 available locally (Pearland, TX) ( change location)
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
APWR1
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APWR1
Description
Led Single Remote Emergency Head - White
Led Emergency Light, Thermoplastic, White, 3.6 V DC, 45 Ma, 5.4 W, Double Faces, White Housing Color, Led Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 In Length, 2-7/8 In Height, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083608560 / 00080083608560
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.66 (Each)
Stock Availability
Pearland
11 (Check another store)
Deer Park
16
All Stores
405
Resources
Attachments
 
 
APWR1 - Specification Sheet
Images
 
 
APWR1 - Large Image
 
APWR1 - Large Image
Specifications Sheets
 
 
APWR1 - Specification Sheet
Brochures
 
 
APWR1 - Brochure
Other Links
 
 
APWR1 - Other
 
APWR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Current Rating
45 mA
Lamp Type
LED
Lamp Wattage
78 W
Material
Thermoplastic
Number Of Lamps
1
Voltage Rating
3.6 V dc
Wattage
5.4 W
Material, Color, and Finish
Color
White
Housing Color
White
Dimensions and Weight
Height
2-7/8 in;73.03 mm
Length
5 in;127 mm
Size
2.5 IN Length 5.0 IN Width 5.0 IN Height
Descriptions
Description
SINGLE REMOTE EMERGENCY HEAD
Extra Long Description
ECL APWR1 ALL PRO SINGLE HEAD WET L
Features
The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed.
Long Description
LED Emergency Light, ThermoPlastic, White, 3.6 V dc, 45 mA, 5.4 W, Double Faces, White Housing Color, LED Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 in Length, 2-7/8 in Height, 0.3 lb
Product Type
LED Emergency Light
Short Description
LED Emergency Light, Thermoplastic, White
Special Features
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
Additional Information
Battery
False
Fixture Type
Emergency Light
Lamp Voltage
3.6 V
Lumens
N/A
Made In USA
yes
Mounting Type
Surface Mount
Number Of Faces
Double
Package Quantity
30 PK;1 CT
Standards Met
UL924 Listed
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APWR1
GTIN
00080083608560
UPC
080083608560
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling/Wall Mount
Standard
40 Degree C Ambient Temperature Rating;NFPA 101 Compliant;OSHA Compliant;UL Listed;Wet Locations Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 405

Location search:
These alternate items can be purchased instead of APWR1.
Jump To:

Similar Items

Similar items are close alternatives to APWR1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat