APC7R - Led Combo Unit Led Round Heads

All-Pro Emergency

  • $56.92 (Each)
  • $56.92 (Each)

  • $455.36 (Per 8)

In-Stock: 10 available at other locations ( find a store with stock)
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
APC7R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APC7R
Description
Led Combo Unit Led Round Heads
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
080083566556 / 00080083566556
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.92 (Each)
Standard Packaging
$455.36 (Per 8)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
10
Resources
Images
 
 
APC7R - Small Image
 
APC7R - Large Image
 
APC7R - Large Image
Attachments
 
 
APC7R - Specification Sheet
Other Links
 
 
APC7R - Other
 
APC7R - Other
 
APC7R - Other
Specifications Sheets
 
 
APC7R - Specification Sheet
 
APC7R - Specification Sheet
Brochures
 
 
APC7R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.09
Lamp Type
LED
Material
Polycarbonate
Number Of Lamps
2
Voltage Rating
120 V ac;277 V ac
Wattage
1.31 W @ 120 V;1.68 W @ 277 V
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Depth
3-15/16 in;100 mm
Height
8-1/4 in;210 mm
Length
16-9/16 in;421 mm
Size
8.5 IN Length 13.25 IN Width 2.6 IN Height
Descriptions
Description
LED COMBO UNIT LED ROUND HEADS
Extra Long Description
CLS APC7R ALL PRO COMBO WITH RED EX
Features
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Long Description
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Product Type
Polycarbonate Exit Sign
Short Description
Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC
Special Features
3.6 V, 0.78 W DC Long Lasting LED Heads
Additional Information
Battery
Nickel Cadmium
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad)
Bulb Type
LED
Fixture Type
Emergency Exit Combination Light
Includes
Snap-Fit Canopy;Captive Mounting Screw
Lumens
100
Mounting Type
Surface Mount
Number Of Faces
Single;Double
Package Quantity
8 PK;1 CT
Standards Met
UL924 Listed Damp Location
Text Color
Red
Warranty
5 yr;7 yr (Battery)
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APC7R
GTIN
00080083566556
UPC
080083566556
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling/Wall Mount
Standard
UL Listed - Damp Location;NFPA 101 Compliant;NEC;OSHA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available
Conroe
6 View Store

M-Z

Location Stock Available
San Marcos
3 View Store
These alternate items can be purchased instead of APC7R.
Jump To:

Similar Items

Similar items are close alternatives to APC7R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat