HCLR5 - 5A 600V Class CC Fast Acting Fuse

Eaton

  • $33.43 (Each)
  • $33.43 (Each)

  • $334.30 (Per 10)

In-Stock: 9 available locally (Fort Collins, CO) ( change location)
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
HCLR5
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCLR5
Description
5A 600V Class CC Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, 5 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420644 / 00782634420644
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.43 (Each)
Standard Packaging
$334.30 (Per 10)
Stock Availability
Fort Collins
9 (Check another store)
Denver
20
All Stores
882
Resources
Images
 
 
HCLR5 - Small Image
 
HCLR5 - Large Image
 
HCLR5 - Large Image
 
HCLR5 - Large Image
 
HCLR5 - Video
Attachments
 
 
HCLR5 - Specification Sheet
Other Links
 
 
HCLR5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
600 V ac
Material
Melamine (Body);Brass (End Cap)
interrupt rating
200 kAIC (RMS Symmetrical)
amperage rating
5
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, 5 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Fuse, 600 VAC, 5 A
Description
5A 600V CLASS CC FAST ACTING FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
extra long description
EFSE HCLR5 UL CLASS CC FAST ACTING
Special Features
Rejection Style
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Standards Met
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCLR5
GTIN
00782634420644
UPC
782634420644
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 882

Location search:
These alternate items can be purchased instead of HCLR5.
Jump To:

Similar Items

Similar items are close alternatives to HCLR5, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • MFR Part #: KTK-R-5
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($405.80) ·
KTKR5 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$40.58

Each

QTY:
Each
Add
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Respons...
  • MFR Part #: KLKR005
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.00) ·
KLKR5 - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$42.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat