KLKR5 - 5A 600V Fa Class CC Fuse

Littelfuse

  • $42.70 (Each)
  • $42.70 (Each)

  • $427.00 (Per 10)

In-Stock: 8 available at other locations ( find a store with stock)
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
KLKR5
Manufacturer
Littelfuse
Manufacturer's Part Number
KLKR005
Description
5A 600V Fa Class CC Fuse
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 5 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458260557 / 00079458260557
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Standard Packaging
$427.00 (Per 10)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
8
Resources
Images
 
 
KLKR5 - Small Image
 
KLKR5 - Large Image
 
KLKR5 - Large Image
Brochures
 
 
KLKR5 - Brochure
Tech Bulletins
 
 
KLKR5 - Tech Bulletin
Other Links
 
 
KLKR5 - Other
 
KLKR5 - Other
 
KLKR5 - Other
Attachments
 
 
KLKR5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Interrupt Rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC (Self-Certified)
Material
Melamine (Body)
Voltage Rating
600 V ac;300 V dc
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Description
5A 600V FA CLASS CC FUSE
Extra Long Description
LFSE KLKR005 FUS 600V F/A CLASS CC
Features
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Long Description
Class CC Fuse, V ac:200 kA (RMS Symmetrical);V dc:20 kA (Self-Certified) Response Time, 5 A, 600 V ac;300 V dc, Melamine (Body) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb
Product Type
Fuse
Short Description
Fuse, Time Delay, Class CC, 5 A, 600 VAC;300 V dc
Additional Information
Fuse Class
Class CC
Fuse Speed
Fast Acting
Package Quantity
1 CT;10 PK
Response Time
V ac:200 kA (RMS Symmetrical);V dc:20 kA (Self-Certified)
Standards Met
UL Listed 1/10-30 A (File:E81895);CSA Certified 1/10-30 A (File:LR29862);CE Certified;RoHS Compliant
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
KLKR005
GTIN
00079458260557
UPC
079458260557
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose Protections for Equipment Requiring Fast Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KLKR5.
Jump To:

Similar Items

Similar items are close alternatives to KLKR5, though they may not be 100% alike.

Cross Referenced

These items are similar to KLKR5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-R-5 Eaton Bussmann 51712420648
KTK-R-5 Eaton 00051712420648
KLKR-5 SSAC 00079458260557
ATMR5 Mersen 00782001903893

* All prices subject to change.

Begin Live Chat