K6C0TP - #10 Red Conical Anchor Kit W/PH Combo Drive Screws

LH Dottie

  • $27.56 (Each)
  • $27.56 (Each)

In-Stock: 5 available locally (Casa Grande, AZ) ( change location)
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
K6C0TP
Manufacturer
LH Dottie
Manufacturer's Part Number
K6COTP
Description
#10 Red Conical Anchor Kit W/PH Combo Drive Screws
Anchor Kit, #10 X 1 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (1) Carbide Masonry Drill and (100) #22 Red Collar Anchor and (100) #10 X 1 In Phillips/Slotted Head Sheet Metal Screw
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296270 / 00781002296270
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.56 (Each)
Stock Availability
Casa Grande
5 (Check another store)
Phoenix
1
All Stores
385
Resources
Images
 
 
K6C0TP - Small Image
 
K6C0TP - Large Image
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
Nylon
Dimensions and Weight
Size
#10 X 1 IN
Descriptions
Extra Long Description
DOTTIE K6COTP #10 Anchor Kit Philli
Long Description
Anchor Kit, #10 x 1 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (1) Carbide Masonry Drill and (100) #22 Red Collar Anchor and (100) #10 x 1 IN Phillips/Slotted Head Sheet Metal Screw
Product Type
#10 Anchor Kit Phillips/Slotted With #22 Red Anchor
Additional Information
Drill Size
1/4
Number Of Pieces
201
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
K6COTP
GTIN
00781002296270
UPC
781002296270
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
1.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K6C0TP.
Jump To:

Similar Items

Similar items are close alternatives to K6C0TP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat