TP682 - 1G 2-1/2" Deep Non-Gangable

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $269.47 (Per 20)

  • $1,347.33 (Per 100)

In-Stock: 13 available locally (Baton Rouge, LA) ( change location)
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
TP682
Manufacturer
Eaton
Manufacturer's Part Number
TP682
Description
1G 2-1/2" Deep Non-Gangable
Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106824 / 00786189106824
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Carton
$13.47 (Each)
Standard Packaging
$269.47 (Per 20)
Stock Availability
Baton Rouge
13 (Check another store)
All Stores
810
Resources
Tech Bulletins
 
 
TP682 - Tech Bulletin
Attachments
 
 
TP682 - Specification Sheet
Images
 
 
TP682 - Small Image
 
TP682 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2-1/2
Height
2-1/2 in
Length
3-3/4 in
Width
1-15/16 in
Descriptions
Construction
Welded
Description
1G 2-1/2" DEEP NON-GANGABLE
Extra Long Description
CRH TP682 1 G MASON BOX 2 1/2 DP 1
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description
Masonry Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 70 lb/100
Product Type
Masonry Box
Short Description
Masonry Box, 15.5 cu. in, Ivory, 1 Gang
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
Dimensions
1.9400 IN X 3.7500 IN X 3.7500 IN
For Use With
Masonry Box
Knockout Size
1/2 in;3/4 in
Knockouts
true
Mounting Type
Screw Mount
Number Of Knockouts
8
Package Quantity
20 PK
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP682
GTIN
00786189106824
UPC
786189106824
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
70 lb/100
Weight per each
0.64
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Masonry Box
Capacity
15.5 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP682.
Jump To:

Similar Items

Similar items are close alternatives to TP682, though they may not be 100% alike.

Cross Referenced

These items are similar to TP682 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M1250 Appleton Electric 00687855492657
TP682 Eaton Crouse-Hinds 00786189106824
690 Raco 00050169006900
1-MBS Thomas & Betts 00781720005000
GW125C Thomas & Betts n/a
M1250 O-Z Gedney n/a
TB-125 Garvin Industries n/a
GW125 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat