TP675 - 3-1/2D, G Msnry BX, 1/2&3/4 Ko

Eaton

  • $11.70 (Each)
  • $11.70 (Each)

  • $233.98 (Per 20)

  • $1,169.88 (Per 100)

In-Stock: 50 available locally (Rockwall, TX) ( change location)
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
TP675
Manufacturer
Eaton
Manufacturer's Part Number
TP675
Description
3-1/2D, G Msnry BX, 1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Concentric Knockout Side);1/2 to 3/4 In (Concentric Knockout End);1/2 to 3/4 In (Concentric Knockout Bottom) Knockout Size, 14 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 82 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106756 / 00786189106756
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Carton
$233.98 (Per 20)
Stock Availability
Rockwall
50 (Check another store)
DFW RDC
250
All Stores
6,216
Resources
Tech Bulletins
 
 
TP675 - Tech Bulletin
Attachments
 
 
TP675 - Specification Sheet
Images
 
 
TP675 - Small Image
 
TP675 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
3-1/2
Height
3-1/2 in
Length
3-3/4 in
Width
1-15/16 in
Descriptions
Construction
Welded
Description
3-1/2D,G MSNRY BX,1/2&3/4 KO
Extra Long Description
CRH TP675 3 1/2 DP GANGABLE MSRY 1/
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description
Steel Switch Box, Ivory, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) Knockout Size, 14 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 3-1/2 in Height, 82 lb/100
Product Type
Steel Switch Box
Short Description
Steel Switch Box, 22 cu. in, Ivory, 1 Gang
Special Features
The Gangable Feature Allows the Option of Creating a Multiple Gang Box from a Single Gang Box by Simply Removing the Combo Head Screw Holding the Side with a #2 Bit and Connecting the two (or More) Boxes together Reusing the Screws
Additional Information
Cable Entry Type
Knockout
Dimensions
3.7500 IN X 1.9400 IN X 3.7500 IN
Knockout Size
1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom)
Knockouts
true
Mounting Type
Screw Mount
Number Of Knockouts
14
Package Quantity
20 PK
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP675
GTIN
00786189106756
UPC
786189106756
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
82 lb/100
Weight per each
0.84
Carton
20
Uses, Certifications, and Standards
Application
Power and Control Circuits
Capacity
22 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,216

Location search:
These alternate items can be purchased instead of TP675.
Jump To:

Similar Items

Similar items are close alternatives to TP675, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat