TP496 - 4SQ, 2G, 1/4 RSD DVC RNG

Eaton

  • $4.10 (Each)
  • $4.10 (Each)

  • $204.96 (Per 50)

  • $409.91 (Per 100)

In-Stock: 11 available locally (Bryan-College Station, TX) ( change location)
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
TP496
Manufacturer
Eaton
Manufacturer's Part Number
TP496
Description
4SQ, 2G, 1/4 RSD DVC RNG
Eaton Crouse-Hinds Series Square Mud Ring, 4", Steel, 1/4" Raised, 3.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189104967 / 00786189104967
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$204.96 (Per 50)
Stock Availability
Bryan-College Station
11 (Check another store)
Houston RDC
46
All Stores
1,235
Resources
Tech Bulletins
 
 
TP496 - Tech Bulletin
Attachments
 
 
TP496 - Specification Sheet
Images
 
 
TP496 - Small Image
 
TP496 - Large Image
 
TP496 - Large Image
 
TP496 - Large Image
Other Links
 
 
TP496 - Other
 
TP496 - Other
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
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,2G,1/4 RSD DVC RNG
Extra Long Description
CRH TP496 4 SQ BOX CVR 2 DEVICE 1/4
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Mud Ring, 4", Steel, 1/4" raised, 3.0 cubic inch capacity
Product Type
4 SQ Box CVR 2 Device 1/4 RSD
Special Features
Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 12 Lb per 100
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP496
GTIN
00786189104967
UPC
786189104967
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square mud ring
Packaging
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP496.
Jump To:

Similar Items

Similar items are close alternatives to TP496, though they may not be 100% alike.

Cross Referenced

These items are similar to TP496 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470B Appleton Electric 00687855777105
TP496 Eaton Crouse-Hinds 00786189104967
777 Raco 00050169907771
404B Thomas & Betts n/a
52C20 Thomas & Betts n/a
52C20-25 Thomas & Betts 00785991139105
52C2025 Thomas & Betts n/a
8470B O-Z Gedney n/a
204 Eaton B-Line 00782051560008
52C20 Garvin Industries 00785592520418

* All prices subject to change.

Begin Live Chat