TP436 - 4SQ, 2-1/8D BX W/1" Ko

Eaton

  • $7.07 (Each)
  • $7.07 (Each)

  • $176.83 (Per 25)

  • $707.31 (Per 100)

In-Stock: 29 available locally (Rockwall, TX) ( change location)
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
TP436
Manufacturer
Eaton
Manufacturer's Part Number
TP436
Description
4SQ, 2-1/8D BX W/1" Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);1 In (Side) Knockout Size, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104363 / 00786189104363
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Carton
$176.83 (Per 25)
Stock Availability
Rockwall
29 (Check another store)
DFW RDC
82
All Stores
9,043
Resources
Tech Bulletins
 
 
TP436 - Tech Bulletin
Attachments
 
 
TP436 - Specification Sheet
Images
 
 
TP436 - Small Image
 
TP436 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2-1/8
Height
2-1/8 in
Length
4 in
Width
4 in
Descriptions
Construction
Welded
Description
4SQ,2-1/8D BX W/1" KO
Extra Long Description
CRH TP436 4 SQ OUTLET BOX 2 1/8 DP
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1 in (Side) Knockout Size, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100
Product Type
Steel Switch Box
Short Description
Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Additional Information
Cable Entry Type
Knockout
Dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
For Use With
Electrical Devices
Knockout Size
1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1 in (Side)
Knockouts
true
Mounting Type
Screw Mount
Package Quantity
25 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP436
GTIN
00786189104363
UPC
786189104363
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
84 lb/100
Weight per each
0.91
Carton
25
Uses, Certifications, and Standards
Application
Conduit
Capacity
30.3 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,043

Location search:
These alternate items can be purchased instead of TP436.
Jump To:

Similar Items

Similar items are close alternatives to TP436, though they may not be 100% alike.

Cross Referenced

These items are similar to TP436 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SD1 Appleton Electric 00687855750955
4SD34 Appleton Electric 00687855751051
TP436 Eaton Crouse-Hinds 00786189104363
TP432 Eaton Crouse-Hinds 00786189104325
TP552 Eaton Crouse-Hinds n/a
4SD1 O-Z Gedney n/a
233 Raco 00050169902332
521711 Thomas & Betts 00785991167153
4SDW1 Thomas & Betts n/a
4SDW34 Thomas & Betts n/a
721711232E Thomas & Betts n/a
5217134 Thomas & Betts 00785991167108
D4455 Topaz 00751338872103

* All prices subject to change.

Begin Live Chat