TP423 - 4SQ WLDBX W/1/2&3/4 Ko&BRKT

Eaton

  • $5.03 (Each)
  • $5.03 (Each)

  • $125.68 (Per 25)

  • $502.72 (Per 100)

In-Stock: 96 available locally (Brownwood, TX) ( change location)
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
TP423
Manufacturer
Eaton
Manufacturer's Part Number
TP423
Description
4SQ WLDBX W/1/2&3/4 Ko&BRKT
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In(Moon Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 81 LB/100
Slang Terms
1900 Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104233 / 00786189104233
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.03 (Each)
Carton
$125.68 (Per 25)
Stock Availability
Brownwood
96 (Check another store)
DFW RDC
35
All Stores
32,646
Resources
Tech Bulletins
 
 
TP423 - Tech Bulletin
Attachments
 
 
TP423 - Specification Sheet
Images
 
 
TP423 - Small Image
 
TP423 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2-1/2
Height
1-1/2 in
Length
4 in
Width
4 in
Descriptions
Construction
Welded
Description
4SQ WLDBX W/1/2&3/4 KO&BRKT
Extra Long Description
CRH TP423 4 SQ COND OUTLET BOX VMS
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 In(Moon Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 81 lb/100
Product Type
Steel Switch Box
Short Description
4" Square Steel Switch Box, 1-1/2" Deep, 22 cu. in, Ivory, w/ 1/2" and 3/4" KO, Bracket
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Also Known As...
1900 Box
Additional Information
Cable Entry Type
Knockout
Dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
For Use With
Electrical Devices
Knockout Size
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 In(Moon Knockout Side)
Knockouts
true
Mounting Type
Bracket Mount
Number Of Knockouts
13
Package Quantity
25 PK
Standards Met
UL Listed 514A, 514B, 514C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP423
GTIN
00786189104233
UPC
786189104233
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square outlet box
Packaging
Weight
81 lb/100
Weight per each
0.81
Carton
25
Uses, Certifications, and Standards
Application
Conduit
Capacity
22 cu.in
Mounting
VMS Bracket
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,646

Location search:
These alternate items can be purchased instead of TP423.
Jump To:

Similar Items

Similar items are close alternatives to TP423, though they may not be 100% alike.

Cross Referenced

These items are similar to TP423 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SVBEKPL Appleton Electric 00687855771257
TP366 Eaton Crouse-Hinds n/a
TP423 Eaton Crouse-Hinds 00786189104233
TP425 Eaton Crouse-Hinds 00786189104257
TP469 Eaton Crouse-Hinds 00786189104691
TP456 Eaton Crouse-Hinds 00786189104561
52151-FS Garvin Industries n/a
4SVBEKPL O-Z Gedney n/a
4SXB-EK-PL O-Z Gedney 00687855771356
196 Raco 00050169901960
224 Raco 00050169002247
4SWFBCKO Thomas & Betts n/a
52151CV1234 Thomas & Betts 00785991165128
52151BX Thomas & Betts 00785991165050

* All prices subject to change.

Begin Live Chat