TB57SA - 1-1/2" Alu TB FM7 Conduit Body

Eaton

  • $167.76 (Each)
  • $167.76 (Each)

  • $335.52 (Per 2)

In-Stock: 27 available locally (Gonzales, LA) ( change location)
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
TB57SA
Manufacturer
Eaton
Manufacturer's Part Number
TB57 SA
Description
1-1/2" Alu TB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, TB Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631417 / 00782274631417
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.76 (Each)
Standard Packaging
$335.52 (Per 2)
Stock Availability
Gonzales
27 (Check another store)
Baton Rouge
0
All Stores
102
Resources
Images
 
 
TB57SA - Small Image
 
TB57SA - Large Image
 
TB57SA - Large Image
 
TB57SA - Large Image
 
TB57SA - Large Image
Attachments
 
 
TB57SA - Specification Sheet
Tech Bulletins
 
 
TB57SA - Tech Bulletin
Other Links
 
 
TB57SA - Other
 
TB57SA - Other
 
TB57SA - Other
 
TB57SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Width
2-7/16
Height
5
Length
8-3/16
Descriptions
Product Type
1 1/2 NPT Al TB Form 7 CNDT Body
Description
1-1/2" ALU TB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H TB57 SA 1 1/2 NPT AL TB FORM
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, TB shape, 1-1/2"
Additional Information
dimensions
8.1900 IN X 2.4400 IN X 5.0000 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB57 SA
GTIN
00782274631417
UPC
782274631417
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.4
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TB57SA.
Jump To:

Cross Referenced

These items are similar to TB57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB57-SA Appleton Electric 781381601092
TB57SA Appleton Electric 00781381601092
TB57-SA Eaton Crouse-Hinds 00782274631417
TB57SA Killark 00783936080741
TB57SA Thomas & Betts 00786210104423

* All prices subject to change.

Begin Live Chat