TB57SA - 1-1/2" Alu TB FM7 Conduit Body

Eaton

  • $159.78 (Each)
  • $159.78 (Each)

  • $319.56 (Per 2)

In-Stock: 7 available locally (Pryor, OK) (change location)
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
TB57SA
Manufacturer
Eaton
Manufacturer's Part Number
TB57 SA
Description
1-1/2" Alu TB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, TB Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631417 / 00782274631417
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.78 (Each)
Standard Packaging
$319.56 (Per 2)
Stock Availability
Pryor
7 (Check another store)
Tulsa
0
All Stores
118
Resources
Images
 
 
TB57SA - Small Image
 
TB57SA - Large Image
 
TB57SA - Large Image
 
TB57SA - Large Image
 
TB57SA - Large Image
Attachments
 
 
TB57SA - Specification Sheet
Tech Bulletins
 
 
TB57SA - Tech Bulletin
Other Links
 
 
TB57SA - Other
 
TB57SA - Other
 
TB57SA - Other
 
TB57SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Width
2-7/16
Height
5
Length
8-3/16
Descriptions
Product Type
1 1/2 NPT Al TB Form 7 CNDT Body
Description
1-1/2" ALU TB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H TB57 SA 1 1/2 NPT AL TB FORM
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, TB shape, 1-1/2"
Additional Information
Form
Form 7
dimensions
8.1900 IN X 2.4400 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB57 SA
GTIN
00782274631417
UPC
782274631417
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.4
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Enclosure
Condulet
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TB57SA.
Jump To:

Cross Referenced

These items are similar to TB57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB57-SA Appleton Electric 781381601092
TB57SA Appleton Electric 00781381601092
TB57-SA Eaton Crouse-Hinds 00782274631417
TB57SA Killark 00783936080741
TB57SA Thomas & Betts 00786210104423

* All prices subject to change.

Begin Live Chat