SL6 - 2" Sealing Locknut

Eaton

  • $14.38 (Each)
  • $14.38 (Each)

  • $359.38 (Per 25)

  • $1,437.52 (Per 100)

In-Stock: 25 available locally (Fort Collins, CO) ( change location)
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
SL6
Manufacturer
Eaton
Manufacturer's Part Number
SL6
Description
2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 2 In Trade Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320063 / 00784564320063
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.38 (Each)
Carton
$359.38 (Per 25)
Stock Availability
Fort Collins
25 (Check another store)
Denver
27
All Stores
5,038
Resources
Attachments
 
 
SL6 - Specification Sheet
Images
 
 
SL6 - Small Image
 
SL6 - Large Image
 
SL6 - Large Image
Tech Bulletins
 
 
SL6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
2" SEALING LOCKNUT
Extra Long Description
CRH SL6 2 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 2 in Trade Size, 0.09 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
25 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Crouse Hinds
Manufacturers Part Number
SL6
GTIN
00784564320063
UPC
784564320063
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,038

Location search:
These alternate items can be purchased instead of SL6.
Jump To:

Similar Items

Similar items are close alternatives to SL6, though they may not be 100% alike.

Cross Referenced

These items are similar to SL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL6 American Fittings 00662364182008
BLSG200 Appleton Electric 00781381314244
SL200 Arlington 00018997132000
146 Bridgeport Fittings 00781747001467
SL6 Eaton Crouse-Hinds 00784564320063
LNS200 LH Dottie 00781002123361
61820B Halex 00051411618209
LNS-200-I Madison Electric 00784297336676
LS600 Neer n/a
LS-600 Neer 00687855166503
SLG-200S O-Z Gedney 00783126506143
206SL Producto Electric Corp. 00785244120676
1208 Raco 00050169012086
806S Regal n/a
806-S Regal n/a
146SL Thomas & Betts 00786210816340
LS106 Thomas & Betts 00785991424263
146-SL Thomas & Betts 00786210816340
SL200 Thomas & Betts n/a
LS-106 Thomas & Betts Conduit n/a
716 Topaz 00751338175006

* All prices subject to change.

Begin Live Chat