SL10 - 4" Sealing Locknut

Eaton

  • $61.57 (Each)
  • $61.57 (Each)

  • $307.84 (Per 5)

  • $6,156.86 (Per 100)

In-Stock: 6 available locally (Waco, TX) ( change location)
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
SL10
Manufacturer
Eaton
Manufacturer's Part Number
SL10
Description
4" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320100 / 00784564320100
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Carton
$307.84 (Per 5)
Stock Availability
Waco
6 (Check another store)
Austin RDC
89
All Stores
966
Resources
Tech Bulletins
 
 
SL10 - Tech Bulletin
Attachments
 
 
SL10 - Specification Sheet
Images
 
 
SL10 - Small Image
 
SL10 - Large Image
 
SL10 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
4" SEALING LOCKNUT
Extra Long Description
CRH SL10 4 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 in Trade Size, 0.55 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 4", Zinc Plated, Malleable Iron
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
5 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL10
GTIN
00784564320100
UPC
784564320100
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
4 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
5
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 966

Location search:
These alternate items can be purchased instead of SL10.
Jump To:

Similar Items

Similar items are close alternatives to SL10, though they may not be 100% alike.

Cross Referenced

These items are similar to SL10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL10 American Fittings 00662364184002
BLSG400 Appleton Electric 00781381501385
SL400 Arlington 00018997134004
150 Bridgeport Fittings 00781747001504
SL10 Eaton Crouse-Hinds 00784564320100
LNS400 LH Dottie 00781002123446
LNS-400-I Madison Electric 00784297336713
LS1000 Neer n/a
LS-1000 Neer 00687855170203
SLG-400S O-Z Gedney 00783126506228
LS1000 O-Z Gedney n/a
210SL Producto Electric Corp. 00785244121079
1211 Raco 00050169012116
810S Regal n/a
LS110 Thomas & Betts 00785991907933
SL400 Thomas & Betts n/a
LS-110 Thomas & Betts Conduit n/a
720 Topaz 00751338175402

* All prices subject to change.

Begin Live Chat