EYS316 - 1" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $68.44 (Each)
  • $68.44 (Each)

  • $136.88 (Per 2)

In-Stock: 2 available locally (Lawton, OK) (change location)
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
EYS316
Manufacturer
Eaton
Manufacturer's Part Number
EYS316
Description
1" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 3 Cu.In (Vertical);3-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 1 In Hub Size, Horizontal Mount/Vertical Mount, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380308 / 00782274380308
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.44 (Each)
Carton
$136.88 (Per 2)
Stock Availability
Lawton
2 (Check another store)
Oklahoma City
135
All Stores
2,852
Resources
Images
 
 
EYS316 - Small Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
 
EYS316 - Large Image
Attachments
 
 
EYS316 - Specification Sheet
Tech Bulletins
 
 
EYS316 - Tech Bulletin
Other Links
 
 
EYS316 - Other
 
EYS316 - Other
 
EYS316 - Other
 
EYS316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Descriptions
Description
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 1 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 3 cu.in (Vertical);3-3/4 cu.in (Horizontal) Capacity, 1 Hub, 1 in Hub Size, Horizontal Mount/Vertical Mount, 1.7 lb/EA
Short Description
Conduit Seal Body, 1 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical/Horixontal Mount
extra long description
CRS-H EYS316 1 NPT MALE/FEM CST IRO
Additional Information
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
package quantity
2 CT
Made in USA
yes
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS316
GTIN
00782274380308
UPC
782274380308
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
1 in
Packaging
Weight
1.7 lb/EA
Weight per each
1.7
Carton
2
Uses, Certifications, and Standards
Application
Hazardous Location
Capacity
3 cu.in (Vertical);3-3/4 cu.in (Horizontal)
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,852

Location search:
These alternate items can be purchased instead of EYS316.
Jump To:

Similar Items

Similar items are close alternatives to EYS316, though they may not be 100% alike.

Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Remo...
  • Our Part #: EYS316
  • Lawton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS316
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($231.55) · 25 ($1,157.75) ·
EYS316 - Appleton/Oz Gedney

Lawton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.31

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Allo...
  • Our Part #: EYS31
  • Lawton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS31
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($132.48) ·
EYS31 - Crouse-Hinds

Lawton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM100 Appleton Electric 00781381135399
EYS316 Appleton Electric 00781381621175
EYS316 Eaton Crouse-Hinds 00782274380308
ENY-3-TM Killark 00783936111391
ENY3TM Killark n/a
EYAM-100 O-Z Gedney 00783126139020
EYM-100 O-Z Gedney 00783126057973
EYS31TB Thomas & Betts 00786210248080

* All prices subject to change.

Begin Live Chat