EYS31 - 1" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $63.08 (Each)
  • $63.08 (Each)

  • $126.16 (Per 2)
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
EYS31
Manufacturer
Eaton
Manufacturer's Part Number
EYS31
Description
1" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378619 / 00782274378619
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.08 (Each)
Carton
$126.16 (Per 2)
Resources
Images
 
 
EYS31 - Small Image
 
EYS31 - Large Image
 
EYS31 - Large Image
 
EYS31 - Large Image
 
EYS31 - Large Image
Attachments
 
 
EYS31 - Specification Sheet
Tech Bulletins
 
 
EYS31 - Tech Bulletin
Other Links
 
 
EYS31 - Other
 
EYS31 - Other
 
EYS31 - Other
 
EYS31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Product Type
1 NPT Fem CST Iron Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
extra long description
CRS-H EYS31 1 NPT FEM CST IRON VERT
Special Features
Horizontal/Vertical Position
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1"
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Manufacturers Part Number
EYS31
Brand
Eaton
GTIN
00782274378619
UPC
782274378619
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.58
Carton
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS31.
Jump To:

Similar Items

Similar items are close alternatives to EYS31, though they may not be 100% alike.

Conduit Seal Body, 1 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS316
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS316
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($130.36) ·
EYS316 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.18

Each

QTY:
Each
Add
Unilets Ey Series 25 PCT Fill Vertical and Horizontal Conduit Sealing Fitting, S...
  • Our Part #: EYF100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYF-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.50) · 25 ($1,367.50) ·
EYF100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYF100 Appleton Electric 00781381135146
EYS31 Appleton Electric 00781381621021
EYS31 Eaton Crouse-Hinds 00782274378619
ENY-3M Killark 00783936111339
EYA-100 O-Z Gedney 00783126138047
EYS31 Thomas & Betts 782274378619
EVHF-3 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat