CGB6915 - 2" Dia Male Cord Grip (1.625-1.875)

Eaton

  • $120.40 (Each)
  • $120.40 (Each)

  • $240.80 (Per 2)

In-Stock: 1 available locally (El Dorado, AR) (change location)
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
CGB6915
Manufacturer
Eaton
Manufacturer's Part Number
CGB6915
Description
2" Dia Male Cord Grip (1.625-1.875)
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.625 to 1.875 In Cable/Cord Size, 3.438 In Length, 3 In Diameter, Straight Male Connection, 2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274140308 / 00782274140308
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.40 (Each)
Standard Packaging
$240.80 (Per 2)
Stock Availability
El Dorado
1 (Check another store)
West Monroe
0
All Stores
125
Resources
Images
 
 
CGB6915 - Small Image
 
CGB6915 - Large Image
Attachments
 
 
CGB6915 - Specification Sheet
Brochures
 
 
CGB6915 - Brochure
Tech Bulletins
 
 
CGB6915 - Tech Bulletin
Other Links
 
 
CGB6915 - Other
 
CGB6915 - Other
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
Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
3.438 in
Diameter
3 in
Size
2 in
Descriptions
Product Type
Cord Gland
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Long Description
Cord Gland, Feraloy Iron Alloy with Electrogalvanized and Aluminum Acrylic Paint (Body/Gland Nut);Neoprene (Bushing) Material, CGB Model, 1.625 to 1.875 in Cable/Cord Size, 3.438 in Length, 3 in Diameter, Straight Male Connection, 2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 2.7 lb
Short Description
Cord Gland, 2", Feraloy Iron Alloy, 1.625-1.875 DIA MALE
Description
2" DIA MALE CORD GRIP (1.625-1.875)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB6915 2 NPT MALE CORD/CAB F
Additional Information
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;2 Pk
Cable/Cord Size
1.625 to 1.875 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
dimensions
3.4400 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB6915
Model
CGB
GTIN
00782274140308
UPC
782274140308
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
2.7 lb
Weight per each
2.7
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CGB6915.
Jump To:

Similar Items

Similar items are close alternatives to CGB6915, though they may not be 100% alike.

Cord Grip Kit Cable Range 1.380-2.060 Steel Usa
  • Our Part #: CG200K
  • El Dorado Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG 200K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.54) ·
CG200K - American Fittings Corp

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$50.59

Each

QTY:
Each
Add
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conduc...
  • Our Part #: SR20018
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-20018
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($254.87) · 10 ($1,274.35) ·
SR20018 - Appleton/Oz Gedney

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$127.44

Each

QTY:
Each
Add
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint...
  • Our Part #: CGB6913
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB6913
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($240.80) ·
CGB6913 - Crouse-Hinds

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.40

Each

QTY:
Each
Add
Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint...
  • Our Part #: CGB6917
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB6917
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($158.97) ·
CGB6917 - Crouse-Hinds

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$158.97

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Arm...
  • Our Part #: CGFP6915
  • El Dorado Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CGFP6915
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($540.48) ·
CGFP6915 - Crouse-Hinds

El Dorado Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$270.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB6915 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG153200S Appleton Electric 00781381460118
CGB6913 Eaton Crouse-Hinds 00782274140100
CGB6917 Eaton Crouse-Hinds 00782274140506
CGFP6913 Eaton Crouse-Hinds 00782274153803
CGFP6915 Eaton Crouse-Hinds 00782274153902
CGB6915 Eaton Crouse-Hinds 00782274140308
SR2001750 O-Z Gedney 00783126506778
APP# TC200197 O-Z Gedney n/a
APP#TC200174 O-Z Gedney n/a
4200TC Thomas & Betts 00786210934068
2575 Thomas & Betts 00786210025759

* All prices subject to change.

Begin Live Chat