CGFP6915 - 2" NPT Cable Gland (1.625-1.875)

Eaton

  • $270.24 (Each)
  • $270.24 (Each)

  • $540.48 (Per 2)

Availability: Currently Out Of Stock
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
CGFP6915
Manufacturer
Eaton
Manufacturer's Part Number
CGFP6915
Description
2" NPT Cable Gland (1.625-1.875)
Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Armoured Gland, Feraloy Iron Alloy, Outer Sheath Min/Max: 1.625-1.875", General Purpose, 2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274153902 / 00782274153902
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.24 (Each)
Standard Packaging
$540.48 (Per 2)
Resources
Images
 
 
CGFP6915 - Small Image
 
CGFP6915 - Large Image
 
CGFP6915 - Large Image
 
CGFP6915 - Large Image
Attachments
 
 
CGFP6915 - Specification Sheet
Brochures
 
 
CGFP6915 - Brochure
Tech Bulletins
 
 
CGFP6915 - Tech Bulletin
Other Links
 
 
CGFP6915 - Other
 
CGFP6915 - Other
 
CGFP6915 - Other
 
CGFP6915 - Other
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
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
2 in
Descriptions
Long Description
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Feraloy iron alloy, Outer sheath min/max: 1.625-1.875", General purpose, 2" NPT
Special Features
Non-Armored Gland, Cord Size 1.625 To 1.875 In
Product Type
2 NPT Male Cord/Armrd Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
2" NPT CABLE GLAND (1.625-1.875)
extra long description
CRS-H CGFP6915 2 NPT MALE CORD/ARMR
Additional Information
dimensions
4.2500 IN X 3.2500 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGFP6915
GTIN
00782274153902
UPC
782274153902
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
2.2
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGFP6915.
Jump To:

Cross Referenced

These items are similar to CGFP6915 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG153200S Appleton Electric 00781381460118
CGB6913 Eaton Crouse-Hinds 00782274140100
CGB6915 Eaton Crouse-Hinds 00782274140308
CGB6917 Eaton Crouse-Hinds 00782274140506
CGFP6913 Eaton Crouse-Hinds 00782274153803
CGFP6915 Eaton Crouse-Hinds 00782274153902
SR2001750 O-Z Gedney 00783126506778
APP#TC200174 O-Z Gedney n/a
2575 Thomas & Betts 00786210025759
4200TC Thomas & Betts 00786210934068

* All prices subject to change.

Begin Live Chat