CEE46 - 60A 1-1/4" Hub Backbox For RCPT

Eaton

  • $105.01 (Each)
  • $105.01 (Each)

In-Stock: 3 available locally (Marshall, TX) ( change location)
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
CEE46
Manufacturer
Eaton
Manufacturer's Part Number
CEE46
Description
60A 1-1/4" Hub Backbox For RCPT
Eaton Crouse-Hinds Series Powermate Cee Back Box, 60A, Cast Aluminum, 1-1/4", 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277076 / 00662276277076
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.01 (Each)
Stock Availability
Marshall
3 (Check another store)
Longview
3
All Stores
10
Resources
Attachments
 
 
CEE46 - Specification Sheet
Images
 
 
CEE46 - Small Image
 
CEE46 - Large Image
Brochures
 
 
CEE46 - Brochure
Other Links
 
 
CEE46 - Other
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
Cast Aluminum
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
60A 1-1/4" HUB BACKBOX FOR RCPT
Extra Long Description
CRH CEE46 BACK BX PWRMT 60A
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Long Description
Eaton Crouse-Hinds series PowerMate CEE back box, 60A, Cast aluminum, 1-1/4", 600 Vac/250 Vdc
Product Type
Back BX PWRMT 60a
Special Features
Device Rating 60 Amp
Additional Information
Dimensions
3.6300 IN X 3.3800 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CEE46
GTIN
00662276277076
UPC
662276277076
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Clovis
1 View Store

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of CEE46.
Jump To:

Similar Items

Similar items are close alternatives to CEE46, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat