670 - 2" STL FM7 Cond Body CVR

Eaton

  • $28.86 (Each)
  • $28.86 (Each)

  • $577.20 (Per 20)

In-Stock: 20 available locally (Alexandria, LA) ( change location)
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
670
Manufacturer
Eaton
Manufacturer's Part Number
670
Description
2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004204 / 00782274004204
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.86 (Each)
Carton
$577.20 (Per 20)
Stock Availability
Alexandria
20 (Check another store)
All Stores
2,554
Resources
Tech Bulletins
 
 
670 - Tech Bulletin
Attachments
 
 
670 - Specification Sheet
Images
 
 
670 - Small Image
 
670 - Large Image
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
Steel
Dimensions and Weight
Height
7
Length
7 in
Width
0.84
Descriptions
Description
2" STL FM7 COND BODY CVR
Extra Long Description
CRH 670 2 WDGNUT SHT STEEL FORM 7 C
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 2 in Trade Size, 7 in Length, Wedge Nut, 0.44 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 2 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Mounting Type
Wedge Nut
Package Quantity
1 CT;20 PK
Standards Met
UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
670
GTIN
00782274004204
UPC
782274004204
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
2 in
Packaging
Weight
0.44 lb/EA
Weight per each
0.44
Carton
20
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,554

Location search:
These alternate items can be purchased instead of 670.
Jump To:

Similar Items

Similar items are close alternatives to 670, though they may not be 100% alike.

Cross Referenced

These items are similar to 670 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
670 Appleton Electric 00781381507479
670 Eaton Crouse-Hinds 00782274004204
670 Killark 00783936010304
670 O-Z Gedney 00783126763058
670S Thomas & Betts Conduit n/a
670G Appleton Electric 781381093231
APP670IG Appleton Electric 00781381167482
670G Eaton Crouse-Hinds 00782274194554
670SG Eaton Crouse-Hinds 00782274361147
0ZG670IG O-Z Gedney 00783126115819
670S Thomas & Betts 00786210985923
776S Topaz 00751338869608

* All prices subject to change.

Begin Live Chat