657 - 3" STL Conn Concrete Tight

Eaton

  • $24.42 (Each)
  • $24.42 (Each)

  • $97.70 (Per 4)

  • $2,442.45 (Per 100)

In-Stock: 2 available locally (Stillwater, OK) ( change location)
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
657
Manufacturer
Eaton
Manufacturer's Part Number
657
Description
3" STL Conn Concrete Tight
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 In Length, 3.97 In Diameter, 0.84 In Thread Length, 1.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106575 / 00784564106575
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.42 (Each)
Carton
$24.42 (Each)
Standard Packaging
$97.70 (Per 4)
Stock Availability
Stillwater
2 (Check another store)
Tulsa
0
All Stores
884
Resources
Tech Bulletins
 
 
657 - Tech Bulletin
Attachments
 
 
657 - Specification Sheet
Images
 
 
657 - Small Image
 
657 - Large Image
 
657 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3.97 in
Length
3.88 in
Size
3 in
Descriptions
Description
3" STL CONN CONCRETE TIGHT
Extra Long Description
CRH 657 3 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.88 in Length, 3.97 in Diameter, 0.84 in Thread Length, 1.85 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3 in, Straight Connection, Zinc Plated, 1 PK
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
5.7000 IN X 4.1000 IN X 6.5000 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
1 PK
Standards Met
UL E-22132;cUL Listed
Thread Length
0.84 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
657
GTIN
00784564106575
UPC
784564106575
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
3 in
Packaging
Weight
1.85 lb/EA
Weight per each
1.85
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 884

Location search:
These alternate items can be purchased instead of 657.
Jump To:

Similar Items

Similar items are close alternatives to 657, though they may not be 100% alike.

Cross Referenced

These items are similar to 657 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC757US American Fittings 00662364017775
7300S Appleton Electric 00687855874606
257 Bridgeport Fittings 00781747002570
657 Eaton Crouse-Hinds 00784564106575
CCN-300 Garvin Industries n/a
62330B Halex 00051411623302
MEC-757 Madison Electric 00784297541278
OF7608 Orbit Industries 00835243050976
7300S O-Z Gedney 00687855874606
2942 Raco 00050169029428
TC118 Thomas & Betts n/a
TC118A Thomas & Betts 00785991025026
TC18A Thomas & Betts n/a
658S Topaz 00751338168428

* All prices subject to change.

Begin Live Chat