570 - 1-1/2" STL FM7 Cond Body CVR

Eaton

  • $16.36 (Each)
  • $16.36 (Each)

  • $409.00 (Per 25)

In-Stock: 12 available locally (Bryan-College Station, TX) ( change location)
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
570
Manufacturer
Eaton
Manufacturer's Part Number
570
Description
1-1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1-1/2 In Trade Size, 6 In Length, Wedge Nut, 0.32 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003702 / 00782274003702
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.36 (Each)
Carton
$409.00 (Per 25)
Stock Availability
Bryan-College Station
12 (Check another store)
Houston RDC
26
All Stores
2,986
Resources
Tech Bulletins
 
 
570 - Tech Bulletin
Attachments
 
 
570 - Specification Sheet
Images
 
 
570 - Small Image
 
570 - Large Image
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
Steel
Dimensions and Weight
Height
6
Length
6 in
Width
0.84
Descriptions
Description
1-1/2" STL FM7 COND BODY CVR
Extra Long Description
CRH 570 1 1/2 WDGNUT SHT STEEL FORM
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 1-1/2 in Trade Size, 6 in Length, Wedge Nut, 0.32 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 1-1/2 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Mounting Type
Wedge Nut
Package Quantity
5 CT;25 PK
Standards Met
UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
570
GTIN
00782274003702
UPC
782274003702
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.32 lb/EA
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,986

Location search:
These alternate items can be purchased instead of 570.
Jump To:

Similar Items

Similar items are close alternatives to 570, though they may not be 100% alike.

Cross Referenced

These items are similar to 570 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
570 Appleton Electric 00781381507462
570 Eaton Crouse-Hinds 00782274003702
570 Killark 00783936010298
570 O-Z Gedney 00783126763041
570S Thomas & Betts Conduit n/a
570G Appleton Electric 781381093224
APP570IG Appleton Electric 00781381167475
570G Eaton Crouse-Hinds 00782274194547
570SG Eaton Crouse-Hinds 00782274361178
0ZG570IG O-Z Gedney 00783126115802
570S Thomas & Betts 00786210985916
775S Topaz 00751338869592

* All prices subject to change.

Begin Live Chat