370G - 1" FM7 Wedge CVR W/Gasket

Eaton

  • $22.12 (Each)
  • $22.12 (Each)

  • $884.80 (Per 40)

In-Stock: 41 available locally (Borger, TX) ( change location)
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
370G
Manufacturer
Eaton
Manufacturer's Part Number
370G
Description
1" FM7 Wedge CVR W/Gasket
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274194523 / 00782274194523
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.12 (Each)
Carton
$884.80 (Per 40)
Stock Availability
Borger
41 (Check another store)
Amarillo
254
All Stores
8,484
Resources
Tech Bulletins
 
 
370G - Tech Bulletin
Attachments
 
 
370G - Specification Sheet
Images
 
 
370G - Small Image
 
370G - Large Image
Other Links
 
 
370G - Other
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
Steel
Dimensions and Weight
Height
5
Length
5 in
Width
0.84
Descriptions
Description
1" FM7 WEDGE CVR W/GASKET
Extra Long Description
CRH 370G 1 WDGNUT SHT STEEL FORM 7
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 1 in Trade Size, 5 in Length, Wedge Nut, 0.22 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 1 ", Form 7 Body, Steel, 5" Length, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Includes
Integral Gasket
Mounting Type
Wedge Nut
Package Quantity
1 CT;40 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
370G
GTIN
00782274194523
UPC
782274194523
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Trade Size
Trade Size
1 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
40
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,484

Location search:
These alternate items can be purchased instead of 370G.
Jump To:

Similar Items

Similar items are close alternatives to 370G, though they may not be 100% alike.

Cross Referenced

These items are similar to 370G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
370 Appleton Electric 00781381507431
370G Appleton Electric 781381093286
370 Eaton Crouse-Hinds 00782274002705
370G Eaton Crouse-Hinds 00782274194523
370S Eaton Crouse-Hinds 00784564103703
370SG Eaton Crouse-Hinds 00782274435480
370 Killark 00783936010274
0ZG370IG O-Z Gedney 00783126115765
370 O-Z Gedney 00783126763027
370 Thomas & Betts 00786210003702
370S Thomas & Betts 00786210985909
773S Topaz 00751338869578
APP370IG Appleton Electric 00781381167451

* All prices subject to change.

Begin Live Chat