SER241000 - Cu 2-2-2-4 Ser Cable-1000'

Southwire

  • $11288.37 (Per 1,000 Feet)
  • $11.29 (Per Foot)

  • $11,288.37 (Per 1,000 Feet)

In-Stock: 1,000 available locally (San Antonio RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER241000
Manufacturer
Southwire
Manufacturer's Part Number
26701301
Description
Cu 2-2-2-4 Ser Cable-1000'
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Ser Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886271212 / 00032886271212
Weight per unit
0.891 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$11.29 (Per Foot)
Reel
$11,288.37 (Per 1,000 Feet)
Stock Availability
San Antonio RDC
1,000 Feet (Check another store)
All Stores
3,142 Feet
Resources
Images
 
 
SER241000 - Small Image
 
SER241000 - Large Image
Attachments
 
 
SER241000 - Specification Sheet
Other Links
 
 
SER241000 - Other
 
SER241000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2
Number Of Conductors
4
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
CU 2-2-2-4 SER CABLE-1000'
Extra Long Description
SWC 26701301 SER 2-2-2-4 Cu 1000R
Features
Southwire® Type SER, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SER may be used in wet or dry locations at temperatures not to exceed 90C. Voltage rating is 600 volts.
Long Description
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Product Type
Ser 2-2-2-4 Cu 1000R
Short Description
SER 2-2-2-4 Cu 1000R
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26701301
GTIN
00032886271212
UPC
032886271212
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
Minimum Qty
1000
Packaging
Weight per foot
0.891
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,142 Feet

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pearsall
360 View Store
San Antonio RDC
1,000 View Store

Distribution Centers

Location Stock Available
Houston RDC
6 View Store

A-L

Location Stock Available
Dallas
2 View Store

* All prices subject to change.

Begin Live Chat