IMC114 - 1-1/4" Imc Conduit

Republic Conduit - Maverick Tu

  • $45.53 (Per 10 Feet)
  • $4.55 (Per Foot)

  • $45.53 (Per 10 Feet)

  • $455.28 (Per 100 Feet)

  • $6,146.28 (Per 1,350 Feet)

In-Stock: 1,230 available locally (DFW RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC114
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000041
Weight per unit
1.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.55 (Per Foot)
Carton
$45.53 (Per 10 Feet)
Standard Packaging
$6,146.28 (Per 1,350 Feet)
Stock Availability
DFW RDC
1,230 Feet (Check another store)
All Stores
34,530 Feet
Resources
Images
 
 
IMC114 - Small Image
 
IMC114 - Large Image
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
Flat Rolled Steel
Material, Color, and Finish
Color
Green (Cap)
Finish
Electro Galvanized
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Description
1-1/4" IMC CONDUIT
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 in;41.4 to 41.78 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.5 lb/ft Weight
Product Type
Intermediate Metal Conduit
Short Description
Intermediate Metal Conduit, 1-1/4 in, 9 ft 11 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Additional Information
Conduit Outer Diameter
1.630 to 1.645 in;41.4 to 41.78 mm
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness
0.085 to 0.100 in;2.16 to 2.54 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC114
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
1-1/4 in;35 mm
Availability
Minimum Qty
10
Packaging
Weight
1.5 lb/ft
Weight per foot
1.5
Carton
10
Package
1350
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,530 Feet

Location search:
These alternate items can be purchased instead of IMC114.
Jump To:

Similar Items

Similar items are close alternatives to IMC114, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat