UTRS213BE - MTR SKT 200A Ringless Oh/Ug, GRND Conn. Ul Hub Open

Eaton

  • $137.86 (Each)
  • $137.86 (Each)

In-Stock: 4 available locally (Alexandria, LA) (change location)
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
UTRS213BE
Manufacturer
Eaton
Manufacturer's Part Number
UTRS213BE
Description
MTR SKT 200A Ringless Oh/Ug, GRND Conn. Ul Hub Open
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217758 / 00786685217758
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.86 (Each)
Stock Availability
Alexandria
4 (Check another store)
All Stores
330
Resources
Images
 
 
UTRS213BE - Small Image
 
UTRS213BE - Large Image
 
UTRS213BE - Large Image
 
UTRS213BE - Large Image
 
UTRS213BE - Large Image
 
UTRS213BE - Large Image
Attachments
 
 
UTRS213BE - Specification Sheet
Brochures
 
 
UTRS213BE - Brochure
Tech Bulletins
 
 
UTRS213BE - Tech Bulletin
Other Links
 
 
UTRS213BE - Other
 
UTRS213BE - Other
 
UTRS213BE - Other
 
UTRS213BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#6 AWG to 350 kcmil
Phase
1
amperage rating
200
Voltage Rating
600 V
Dimensions and Weight
Overall Length
4.48 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 14 lb
Features
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG
Description
MTR SKT 200A RINGLESS OH/UG,GRND CONN. UL HUB OPEN
extra long description
ETN UTRS213BE MtrSkt,200A,Ringless,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15.11 in
Overall Width
11.22 in
Mounting Type
Top/Bottom Mount
Hub Type
3-5/16 in Opening
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
4.4800 IN X 11.2200 IN X 15.1100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS213BE
GTIN
00786685217758
UPC
786685217758
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UTRS213BE.
Jump To:

Similar Items

Similar items are close alternatives to UTRS213BE, though they may not be 100% alike.

Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Open, ...
  • Our Part #: UTRS212BCH
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: UTRS212BCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UTRS212BCH - Eaton Corp

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat