UTRS212BCH - 200A 1PH Oh/Ug 4TERM Ringless Meter Socket

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTRS212BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS212BCH
Description
200A 1PH Oh/Ug 4TERM Ringless Meter Socket
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Open, #8-250 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113684031 / 00782113684031
Weight per unit
11.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
UTRS212BCH - Tech Bulletin
Images
 
 
UTRS212BCH - Small Image
 
UTRS212BCH - Large Image
 
UTRS212BCH - Large Image
 
UTRS212BCH - Large Image
 
UTRS212BCH - Large Image
 
UTRS212BCH - Large Image
Other Links
 
 
UTRS212BCH - Other
 
UTRS212BCH - Other
 
UTRS212BCH - Other
 
UTRS212BCH - Other
 
UTRS212BCH - Other
Brochures
 
 
UTRS212BCH - Brochure
Attachments
 
 
UTRS212BCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Description
200A 1PH OH/UG 4TERM RINGLESS METER SOCKET
Product Type
Sle Position SKT 200A RL Hub Op Ul GRND
extra long description
ETN UTRS212BCH Sle position SKT 200
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3600 IN X 11.0000 IN X 14.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS212BCH
GTIN
00782113684031
UPC
782113684031
Taxonomies, Classifications, and Categories
Type
Meter socket
Category Description
Meter Sockets
Availability
Status
Inactive
Packaging
Weight per each
11.91
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UTRS212BCH.
Jump To:

Similar Items

Similar items are close alternatives to UTRS212BCH, though they may not be 100% alike.

Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Ov...
  • Our Part #: UTRS213BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTRS213BE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.80) ·
UTRS213BE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat