DPB222R - 60A/2P Air Conditioning Disconnect Molded Case Swi

Eaton

  • $66.30 (Each)
  • $66.30 (Each)

  • $663.00 (Per 10)

In-Stock: 37 available locally (Natchitoches, LA) (change location)
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
DPB222R
Manufacturer
Eaton
Manufacturer's Part Number
DPB222R
Description
60A/2P Air Conditioning Disconnect Molded Case Swi
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114205686 / 00782114205686
Weight per unit
3.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.30 (Each)
Carton
$663.00 (Per 10)
Stock Availability
Natchitoches
37 (Check another store)
Alexandria
165
All Stores
6,548
Resources
Images
 
 
DPB222R - Small Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
 
DPB222R - Large Image
Specifications Sheets
 
 
DPB222R - Specification Sheet
 
DPB222R - Specification Sheet
Attachments
 
 
DPB222R - Specification Sheet
Brochures
 
 
DPB222R - Brochure
Tech Bulletins
 
 
DPB222R - Tech Bulletin
Other Links
 
 
DPB222R - Other
 
DPB222R - Other
 
DPB222R - Other
 
DPB222R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V
Material
Galvanized Steel (Enclosure)
Wire Size
#14 to #3 AWG (CU/AL 60°C or 75°C)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
5.3 in;134.6 mm
Width
3.74
Depth
5.3
Height
8.6
Descriptions
Product Type
Molded Case Switch
Long Description
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 AWG (CU/AL 60°C or 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.15 in Overall Width, 8.6 in Overall Height, 34 lb
Features
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.
Short Description
Molded Case Switch, 60 A, 240 V
extra long description
ETN DPB222R Air conditioning discon
Description
60A/2P AIR CONDITIONING DISCONNECT MOLDED CASE SWI
Additional Information
Power Rating
10 hp
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
3.15 in;80 mm
Overall Height
8.6 in;218.4 mm
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DPB222R
GTIN
00782114205686
UPC
782114205686
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
34 lb;15 kg
Weight per each
3.29
Carton
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,548

Location search:
These alternate items can be purchased instead of DPB222R.
Jump To:

Similar Items

Similar items are close alternatives to DPB222R, though they may not be 100% alike.

Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplast...
  • Our Part #: U065NA1
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U065NA1
  • Manufacturer: Industrial C&S LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($133.92) ·
U065NA1 - Industrial C&S LLC

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.32

Each

QTY:
Each
Add
Ac Disconnect 60 Amp Molded Case Switch DPB222R
  • Our Part #: 8068
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8068
  • Manufacturer: GBL
  • Find: Similar Items
  • Pkg Sizes: 10 ($440.50) ·
8068 - Global, The Source

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DPB222R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDPB222R Eaton n/a
CUHDPB222RP Eaton n/a
DPB222R Eaton 00782114205686
DPU222RP Eaton 00782114103234
TFN60RCP GENERAL ELECTRIC n/a
1H245 WW GRAINGER n/a
QO200TR Schneider Electric 00785901535966
WN2060 Siemens 00783643362116

* All prices subject to change.

Begin Live Chat