CSR2200N - Type CSR Main BRKR Kit 200A/2 Pole 120/240V 25K

Eaton

  • $417.47 (Each)
  • $417.47 (Each)

In-Stock: 1 available locally (Russellville, AR) ( change location)
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
CSR2200N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2200N
Description
Type CSR Main BRKR Kit 200A/2 Pole 120/240V 25K
Main Breaker Kit, 200 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 2.76 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113098463 / 00782113098463
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.47 (Each)
Stock Availability
Russellville
1 (Check another store)
Little Rock
3
All Stores
1,152
Resources
Images
 
 
CSR2200N - Small Image
 
CSR2200N - Large Image
 
CSR2200N - Large Image
Other Links
 
 
CSR2200N - Other
Brochures
 
 
CSR2200N - Brochure
Attachments
 
 
CSR2200N - Specification Sheet
Specifications Sheets
 
 
CSR2200N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Interrupt Rating
25 kAIC
Poles
Two-pole
Voltage Rating
120/240 V
Dimensions and Weight
Overall Length
6.25 in
Descriptions
Description
TYPE CSR MAIN BRKR KIT 200A/2 POLE 120/240V 25K
Extra Long Description
ETN CSR2200N CSR Main Kit 200A/2 Po
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Main Breaker Kit, 200 A, 120/240 V, 6.25 in Overall Length, 5.25 in Overall Width, 5 in Overall Height, 2.76 lb/EA
Product Type
Main Breaker Kit
Short Description
Main Breaker Kit, 200 A, 120/240 V
Additional Information
Accessory Type
Main Breaker Kit
Dimensions
5.3000 IN X 4.2000 IN X 3.5200 IN
For Use With
ECC Unit Enclosures
Made In USA
yes
Overall Height
5 in
Overall Width
5.25 in
Standards Met
UL 489
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2200N
GTIN
00782113098463
UPC
782113098463
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
2.76 lb/EA
Weight per each
2.76
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,152

Location search:
These alternate items can be purchased instead of CSR2200N.
Jump To:

Similar Items

Similar items are close alternatives to CSR2200N, though they may not be 100% alike.

Cross Referenced

These items are similar to CSR2200N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSR2200N Eaton 00782113098463
LM200-T Leviton 00078477225660
Q2200BH Siemens 00783643148864

* All prices subject to change.

Begin Live Chat