CHQ115 - Type CHQ Classified BRKR 15A/1 Pole 120/240V 10K

Eaton

  • $19.43 (Each)
  • $19.43 (Each)

  • $194.30 (Per 10)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
CHQ115
Manufacturer
Eaton
Manufacturer's Part Number
CHQ115
Description
Type CHQ Classified BRKR 15A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010816 / 00782113010816
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Standard Packaging
$194.30 (Per 10)
Stock Availability
Longview
1 (Check another store)
All Stores
259
Resources
Images
 
 
CHQ115 - Small Image
 
CHQ115 - Large Image
 
CHQ115 - Large Image
Attachments
 
 
CHQ115 - Specification Sheet
Other Links
 
 
CHQ115 - Other
Brochures
 
 
CHQ115 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Interrupt Rating
10 kAIC
Poles
Single-pole
Voltage Rating
120/240 V ac
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 15A/1 POLE 120/240V 10K
Extra Long Description
ETN CHQ115 CHQ Classified 15A/1 Pol
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
Product Type
Standard Trip Circuit Breaker
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
0.7000 IN X 3.0000 IN X 2.7000 IN
For Use With
Type CH Loadcenters
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.8 in
Standards Met
UL 489 Listed;IGCC 4897
Terminal Connection Type
Line and Load Lug
Tripping Mechanism
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ115
GTIN
00782113010816
UPC
782113010816
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat