CHFP120DF - CH Dual Function Af/GF BRKR 20A Pon 10kaic

Eaton

  • $91.96 (Each)
  • $91.96 (Each)

  • $1,839.20 (Per 20)

In-Stock: 5 available locally (Moore, OK) ( change location)
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
CHFP120DF
Manufacturer
Eaton
Manufacturer's Part Number
CHFP120DF
Description
CH Dual Function Af/GF BRKR 20A Pon 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic, 20 A, 10 Kaic , CH Dual Function Af/GF Breaker, 20 A, Pon, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058968 / 00786689058968
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.96 (Each)
Standard Packaging
$1,839.20 (Per 20)
Stock Availability
Moore
5 (Check another store)
Oklahoma City
0
All Stores
23,840
Resources
360 Images
 
 
CHFP120DF - 360 Image
Images
 
 
CHFP120DF - Small Image
 
CHFP120DF - Large Image
 
CHFP120DF - Large Image
 
CHFP120DF - Large Image
 
CHFP120DF - Large Image
 
CHFP120DF - Large Image
 
CHFP120DF - Large Image
Other Links
 
 
CHFP120DF - Other
 
CHFP120DF - Other
 
CHFP120DF - Other
 
CHFP120DF - Other
 
CHFP120DF - Other
 
CHFP120DF - Other
Brochures
 
 
CHFP120DF - Brochure
Attachments
 
 
CHFP120DF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Single-pole
Descriptions
Description
CH DUAL FUNCTION AF/GF BRKR 20A PON 10KAIC
Extra Long Description
ETN CHFP120DF CHF 1P 20A DUAL FUNCT
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC, 20 A, 10 kAIC , CH Dual Function AF/GF Breaker, 20 A, PON, 10 kAICkAIC
Product Type
CHF 1P 20A Dual Function Plug On Neutral
Special Features
Plug-on neutral
Additional Information
Dimensions
3.4000 IN X 0.7500 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFP120DF
GTIN
00786689058968
UPC
786689058968
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,840

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
20 View Store
Midwest City
24 View Store
Moore
5 View Store
These alternate items can be purchased instead of CHFP120DF.
Jump To:

Similar Items

Similar items are close alternatives to CHFP120DF, though they may not be 100% alike.

Cross Referenced

These items are similar to CHFP120DF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRP120DF Eaton 00786670009207
CHFP120DF Eaton 00786689058968
LB120-DFT Leviton 00078477644836
Q120DFN Siemens 00804766906596

* All prices subject to change.

Begin Live Chat