CSDS4A4CY2202 - Microcordset, DC, STR, 4PIN, 4WIRE, Blue, Brown, Black, 2M

Eaton

  • $59.72 (Each)
  • $59.72 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
CSDS4A4CY2202
Manufacturer
Eaton
Manufacturer's Part Number
CSDS4A4CY2202
Description
Microcordset, DC, STR, 4PIN, 4WIRE, Blue, Brown, Black, 2M
Photoelectric Sensor, Straight Connection, 2 M;6.5 FT Cable Length, #22 Awg Wire Size, PVC Material, Yellow, Female Connection Gender, -25 °C Operating Temperature, +70 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056811 / 00782116056811
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.72 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
9
Resources
Images
 
 
CSDS4A4CY2202 - Small Image
 
CSDS4A4CY2202 - Large Image
 
CSDS4A4CY2202 - Large Image
 
CSDS4A4CY2202 - Large Image
Specifications Sheets
 
 
CSDS4A4CY2202 - Specification Sheet
 
CSDS4A4CY2202 - Specification Sheet
Attachments
 
 
CSDS4A4CY2202 - Specification Sheet
Other Links
 
 
CSDS4A4CY2202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#22 AWG
Material
PVC
connection
Micro-style straight female
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Straight Connection, 2 m;6.5 ft Cable Length, #22 AWG Wire Size, PVC Material, Yellow, Female Connection Gender, -25 °C Operating Temperature, +70 °C Operating Temperature
Short Description
Photoelectric Sensor, PVC, 2 m;6.5 ft L, 22 AWG
extra long description
ETN CSDS4A4CY2202 CORDSET,DC,4P 4W,
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Description
MICROCORDSET,DC,STR,4PIN,4WIRE,BLUE,BROWN,BLACK,2M
Additional Information
Connection Type
Straight
Cable Length
2 m;6.5 ft
Standards Met
IEC/EN 61439
for use with
DC Sensors;4 Pole;2;3 or 4-Wire Connection;M12
Connection Gender
Female
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+70 °C
dimensions
78.7200 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSDS4A4CY2202
GTIN
00782116056811
UPC
782116056811
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
environmental conditions
IP67
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
5 View Store
Texarkana
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat