C0150E2A - 150 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $89.97 (Each)
  • $89.97 (Each)

In-Stock: 10 available locally (Odessa, TX) ( change location)
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
C0150E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2A
Description
150 Va Mte CTRL XFRMR 240X480V-120V
Eaton Type Mte Industrial Control Transformer, Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 150 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422584 / 00786680422584
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.97 (Each)
Stock Availability
Odessa
10 (Check another store)
All Stores
146
Resources
Images
 
 
C0150E2A - Small Image
 
C0150E2A - Small Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
Brochures
 
 
C0150E2A - Brochure
Other Links
 
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
Attachments
 
 
C0150E2A - Specification Sheet
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
150 VA MTE CTRL XFRMR 240X480V-120V
Extra Long Description
ETN C0150E2A 150 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 150 va , cu magnet wire
Product Type
150 Va Type Mte Control Transformer
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.8800 IN X 3.7500 IN X 3.7400 IN
Kva Rating
150 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0150E2A
GTIN
00786680422584
UPC
786680422584
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Availability
Status
Inactive
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0150E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0150E2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat