430 - 10" Tongue & Groove

Channellock

  • $21.57 (Each)
  • $21.57 (Each)

  • $107.85 (Per 5)

In-Stock: 12 available locally (DFW RDC, TX) ( change location)
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
430
Manufacturer
Channellock
Manufacturer's Part Number
430
Description
10" Tongue & Groove
Groove Joint Plier, 2 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 In Overall Length, 1.38 In Jaw Length, 0.44 In Jaw Width, 2.13 In Shank Length, 15 Pieces
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301475 / 00025582301475
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.57 (Each)
Standard Packaging
$107.85 (Per 5)
Stock Availability
DFW RDC
12 (Check another store)
All Stores
115
Resources
Images
 
 
430 - Large Image
 
430 - Small Image
 
430 - Large Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Color
Channellock Blue (Handle)
Handle Material
Plastic Grip
Dimensions and Weight
Length
10"
Overall Length
10 in;254 mm
Size
10" Tongue & Groove
Descriptions
Construction
Patented reinforcing edge minimizes stress breakage
Description
10" TONGUE & GROOVE
Features
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids.
Long Description
Groove Joint Plier, 2 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 10 in Overall Length, 1.38 in Jaw Length, 0.44 in Jaw Width, 2.13 in Shank Length, 15 Pieces
Product Type
Groove Joint Plier
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Additional Information
Cutting Capacity
2 in;50.8 mm
Cutting Material
C1080 High Carbon Steel
Handle Type
CHANNELLOCK BLUE® grips for comfort
Includes
GB-3 3pc Pliers Set;GS-50 5 Pc Pliers Set;GS-21 2pc Pliers Set;GS-10 2pc Electrician's Pliers Set;GS-6 3pc Professional Pliers Set
Jaw Length
1.38 in;35.05 mm
Jaw Opening
2 A
Jaw Width
0.44 in;11.18 mm
Made In USA
yes
Number Of Pieces
15
Shank Length
2.13 in;54.1 mm
Manufacturer Information
Brand
CHANNELLOCK
Manufacturers Part Number
430
GTIN
00025582301475
UPC
025582301475
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.18
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 430.
Jump To:

Similar Items

Similar items are close alternatives to 430, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat