MDL10 - 10A 32V TD Glass Fuse

Cooper Bussmann North America

  • $3.75 (Each)
  • $3.75 (Each)

  • $18.75 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL10
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-10
Description
10A 32V TD Glass Fuse
Buss MDL-10 1/4 X 1-1/4 Time Delay
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712724579 / 00051712724579
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$18.75 (Per 5)
Stock Availability
Russellville
5 (Check another store)
Little Rock
0
All Stores
20
Resources
Images
 
 
MDL10 - Small Image
 
MDL10 - Large Image
Brochures
 
 
MDL10 - Brochure
Other Links
 
 
MDL10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10 Amp
Connection
Ferrule End X Ferrule End
Voltage Rating
32 VAC
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
10A 32V TD GLASS FUSE
Long Description
BUSS MDL-10 1/4 X 1-1/4 TIME DELAY
Product Type
1/4 X 1-1/4 Time Delay Glass - 10 Amp
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Type Of Indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-10
GTIN
00051712724579
UPC
051712724579
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available
Russellville
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
10 View Store

M-Z

Location Stock Available
Ruston
5 View Store
These alternate items can be purchased instead of MDL10.
Jump To:

Similar Items

Similar items are close alternatives to MDL10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat