LPCC2 - 2A 600V TD Class CC Low Peak Fuse

Eaton Bussmann Series

  • $75.18 (Each)
  • $75.18 (Each)

  • $751.80 (Per 10)

In-Stock: 9 available locally (Springfield, MO) ( change location)
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
LPCC2
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LP-CC-2
Description
2A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 2 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712180269 / 5027590063807 / 00051712180269
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.18 (Each)
Carton
$751.80 (Per 10)
Stock Availability
Springfield
9 (Check another store)
All Stores
239
Resources
Other Links
 
 
LPCC2 - Other
 
LPCC2 - Other
 
LPCC2 - Other
 
LPCC2 - Other
 
LPCC2 - Other
Images
 
 
LPCC2 - Small Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
 
LPCC2 - Large Image
Attachments
 
 
LPCC2 - Specification Sheet
Tech Bulletins
 
 
LPCC2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2
Connection
Ferrule End X Ferrule End
Current Rating
2 A
Interrupt Rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Material
Melamine Tube
Voltage Rating
600 V ac;300 V dc
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
2A 600V TD CLASS CC LOW PEAK FUSE
Extra Long Description
BUS LP-CC-2 LOW PEAK CC TIME DELAY
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 2 A, 600 V ac;300 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type
Low Peak Fuse
Short Description
Low Peak Fuse, Class CC, 2 A, 600 VAC;300 V dc
Special Features
Rejection Style
Additional Information
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Element
Dual
Element Type
Dual
Fuse Class
Class CC
Fuse Speed
Time Delay
Package Quantity
10 CT
Response Time
12 s @ 200%
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LP-CC-2
GTIN
00051712180269
UPC
051712180269
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting
Standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 239

Location search:

Greater Springfield Area

Location Stock Available
Springfield
9 View Store

Distribution Centers

Location Stock Available
Deer Park
202 View Store
Greensboro
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LPCC2.
Jump To:

Similar Items

Similar items are close alternatives to LPCC2, though they may not be 100% alike.

Cross Referenced

These items are similar to LPCC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LP-CC-2 Eaton Bussmann 51712180269
LP-CC-2 Eaton 00051712180269
CCMR-2 SSAC 00079458001976
ATDR2 Mersen 00782001900946

* All prices subject to change.

Begin Live Chat