GMA1R - 1A 250V Fa 5X20MM Glass Fuse

Eaton

  • $4.69 (Each)
  • $4.69 (Each)

  • $23.45 (Per 5)

In-Stock: 5 available locally (Kenedy, TX) ( change location)
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
GMA1R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-1-R
Description
1A 250V Fa 5X20MM Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647830 / 5027590501699 / 00051712647830
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$23.45 (Per 5)
Stock Availability
Kenedy
5 (Check another store)
San Antonio RDC
105
All Stores
2,158
Resources
Images
 
 
GMA1R - Small Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
Specifications Sheets
 
 
GMA1R - Specification Sheet
Other Links
 
 
GMA1R - Other
 
GMA1R - Other
 
GMA1R - Other
 
GMA1R - Other
Attachments
 
 
GMA1R - Specification Sheet
Brochures
 
 
GMA1R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1
Connection
Ferrule End X Ferrule End
Current Rating
1 A
Interrupt Rating
35 A @ 250 V ac;10000 A @ 125 V ac
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
Voltage Rating
250 V ac
Dimensions and Weight
Diameter
5.2 mm
Overall Length
20 mm
Size
5 mm Diameter X 20 mm Length
Descriptions
Description
1A 250V FA 5X20MM GLASS FUSE
Extra Long Description
BUS GMA-1-R GMA 1A BUSS FUSE
Features
Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton's GMA Fast-acting glass tube fuses (5 mm x 20 mm) Designed to meet UL 248-14 standards, these fuses provide dependable overcurrent protection for electronic circuits. Constructed with a glass body, they are RoHS compliant and available in two formats: Cartri
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length
Product Type
Fuse
Short Description
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
Connection Type
Ferrule End x Ferrule End
Dimensions
X X 0.7874 IN
Fuse Speed
Fast Acting
Package Quantity
5 CT
Response Time
60 min @ 135%;2 min @ 200 %
Standards Met
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMA-1-R
GTIN
00051712647830
UPC
051712647830
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
5 x 20 mm Fast-acting glass tube fuse
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GMA1R.
Jump To:

Similar Items

Similar items are close alternatives to GMA1R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat