FNM5 - 5A 250V TD Midget Fuse

Eaton Bussmann Series

  • $22.28 (Each)
  • $22.28 (Each)

  • $222.80 (Per 10)

In-Stock: 27 available locally (Deer Park, TX) ( change location)
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
FNM5
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-5
Description
5A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712520508 / 00051712520508
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Carton
$222.80 (Per 10)
Stock Availability
Deer Park
27 (Check another store)
All Stores
563
Resources
Attachments
 
 
FNM5 - Specification Sheet
Images
 
 
FNM5 - Small Image
 
FNM5 - Large Image
 
FNM5 - Large Image
 
FNM5 - Large Image
 
FNM5 - Large Image
 
FNM5 - Large Image
 
FNM5 - Large Image
 
FNM5 - Large Image
Other Links
 
 
FNM5 - Other
 
FNM5 - Other
 
FNM5 - Other
 
FNM5 - Other
 
FNM5 - Other
 
FNM5 - Other
Tech Bulletins
 
 
FNM5 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
5 Amp
Connection
Ferrule End X Ferrule End
Current Rating
5 A
Interrupt Rating
200 A @ 250 V ac;10 kAIC @ 125V ac
Material
Melamine (Tube);Brass (Cap)
Voltage Rating
250 V ac
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
5A 250V TD MIDGET FUSE
Extra Long Description
BUS FNM-5 BUSS MIDGET FUSE
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023.
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb
Product Type
Fuse
Short Description
5 A, 250 VAC, Time Delay Fusetron Fuse
Special Features
Nickle Plated Brass Endcap
Additional Information
Class
Supplemental
Connection Type
Ferrule End x Ferrule End
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Element
Dual
Element Type
Dual
Fuse Class
Class CC
Fuse Speed
Time Delay
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNM-5
GTIN
00051712520508
UPC
051712520508
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.125 lb;0.057 kg
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 563

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
10 View Store
Deer Park
27 View Store
These alternate items can be purchased instead of FNM5.
Jump To:

Similar Items

Similar items are close alternatives to FNM5, though they may not be 100% alike.

Cross Referenced

These items are similar to FNM5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-5 Eaton Bussmann 00051712520508
FLM-5 SSAC 00079458140552
TRM5 Mersen 00782001743451

* All prices subject to change.

Begin Live Chat