FNM1 - 1A 250V TD Midget Fuse

Eaton Bussmann Series

  • $22.56 (Each)
  • $22.56 (Each)

  • $225.60 (Per 10)

In-Stock: 8 available locally (Pine Bluff, AR) ( change location)
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
FNM1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-1
Description
1A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 1 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712520102 / 00051712520102
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.56 (Each)
Carton
$225.60 (Per 10)
Stock Availability
Pine Bluff
8 (Check another store)
Little Rock
24
All Stores
1,629
Resources
Attachments
 
 
FNM1 - Specification Sheet
Images
 
 
FNM1 - Small Image
 
FNM1 - Large Image
 
FNM1 - Large Image
 
FNM1 - Large Image
Other Links
 
 
FNM1 - Other
 
FNM1 - Other
 
FNM1 - Other
Tech Bulletins
 
 
FNM1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
35 Amp at 250 Vac, 10000 Amp at 125 Vac
Material
Nickel-plated bronze endcap
Voltage Rating
250 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
1A 250V TD MIDGET FUSE
Extra Long Description
BUS FNM-1 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 1 A, Dual, Non-indicating, Ferrule end x ferrule end, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated bronze endcap, Standard, 250 V
Product Type
Buss Midget Fuse
Special Features
Nickle Plated Brass Endcap
Additional Information
Class
Supplemental
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNM-1
GTIN
00051712520102
UPC
051712520102
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,629

Location search:
These alternate items can be purchased instead of FNM1.
Jump To:

Similar Items

Similar items are close alternatives to FNM1, though they may not be 100% alike.

Cross Referenced

These items are similar to FNM1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-1 Eaton Bussmann 00051712520102
FLM-1 SSAC 00079458140316
TRM1 Mersen 00782001743178

* All prices subject to change.

Begin Live Chat