ATC20 - 20A 32V Blade-Type Fuse

Eaton

  • $2.21 (Each)
  • $2.21 (Each)

  • $11.05 (Per 5)

In-Stock: 10 available locally (Jasper, TX) ( change location)
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
ATC20
Manufacturer
Eaton
Manufacturer's Part Number
ATC-20
Description
20A 32V Blade-Type Fuse
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 20A, 1 Kaic, Non Indicating, Blade Fuse, Yellow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703260 / 00051712703260
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$11.05 (Per 5)
Stock Availability
Jasper
10 (Check another store)
Nacogdoches
15
All Stores
45
Resources
Images
 
 
ATC20 - Small Image
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Video
Other Links
 
 
ATC20 - Other
 
ATC20 - Other
 
ATC20 - Other
 
ATC20 - Other
Attachments
 
 
ATC20 - Specification Sheet
Brochures
 
 
ATC20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20 Amp
Connection
Blade End
Interrupt Rating
1000 Amp
Material
Colored Plastic Housing, Zinc Fuse Element
Voltage Rating
32 VDC
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Description
20A 32V BLADE-TYPE FUSE
Extra Long Description
BUS ATC-20 ATC BLADE FUSE - 20 AMP
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Long Description
Eaton Bussmann series ATC blade fuse, 32 Vdc, 20A, 1 kAIC, Non Indicating, Blade fuse, Yellow
Product Type
Atc Blade Fuse - 20 Amp (5 In Tin)
Special Features
Color Yellow
Additional Information
Dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
Media
Yes
Type Of Indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-20
GTIN
00051712703260
UPC
051712703260
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Vehicles: On-Road
Standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
10 View Store
Lufkin
20 View Store
Nacogdoches
15 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat