YA2C2N - 2AWG Cop 2H Lug

Burndy

  • $29.21 (Each)
  • $29.21 (Each)

  • $730.25 (Per 25)

In-Stock: 3 available locally (Baytown, TX) ( change location)
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
YA2C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA2C2N
Description
2AWG Cop 2H Lug
2 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500866 / 00781810500866
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.21 (Each)
Standard Packaging
$730.25 (Per 25)
Stock Availability
Baytown
3 (Check another store)
Deer Park
3
All Stores
350
Resources
Other Links
 
 
YA2C2N - Other
 
YA2C2N - Other
 
YA2C2N - Other
 
YA2C2N - Other
Images
 
 
YA2C2N - Small Image
 
YA2C2N - Large Image
Brochures
 
 
YA2C2N - Brochure
Attachments
 
 
YA2C2N - Specification Sheet
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
2AWG COP 2H LUG
Extra Long Description
BUR YA2C2N 2STR CU 2-HOLE LONG NEMA
Long Description
2 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 10 Die Index.
Product Type
2STR Cu 2-Hole Long Nema
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2C2N
GTIN
00781810500866
UPC
781810500866
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.1
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 350

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
3 View Store
Deer Park
3 View Store

Distribution Centers

Location Stock Available
Little Rock
7 View Store

A-L

Location Stock Available
Gonzales
37 View Store

M-Z

Location Stock Available
Moore
300 View Store
These alternate items can be purchased instead of YA2C2N.
Jump To:

Cross Referenced

These items are similar to YA2C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 51138524975
YA2C-N Burndy 781810080207
YA2C-2LN Burndy 781810500767
YA2C2N Burndy 00781810500866
DPL62N DOSSERT n/a
CL22NR FRANKEL n/a
L2N Greaves 00784491330296
VHCL212BN Hubbell Power Systems n/a
CLND-2-12-134 ILSCO 783669634181
CLWD-2-12-134 ILSCO 783669634198
CSWD-2-12-134 ILSCO 783669634211
CRC2L2 ILSCO n/a
CLND212134 ILSCO 00783669634181
CRC-2L2 ILSCO n/a
MRB28N MAC n/a
94334 Morris 00601986943345
50086 NAED n/a
L2N NSi Industries 00662381035066
LCCX2-12-E Panduit 00074983425587
LCD2-12-Q Panduit 74983382972
LCC212Q Panduit 00074983902873
LCC2-12-Q Panduit 74983902873
BBLU 2D6 Penn-Union 00785037215794
CL062A SEFCOR n/a
256-30695-869 Thomas & Betts 786210904917
HDL2N Thomas & Betts 783786730513
54811BE Thomas & Betts 786210199818
L2N Thomas & Betts 783786738762
LCN212 Thomas & Betts 00783786032761
54856BE Thomas & Betts 00786210897998

* All prices subject to change.

Begin Live Chat