A110 - 110 CFM, 3.0 Sones Fan

Broan

  • $100.41 (Each)
  • $100.41 (Each)

In-Stock: 3 available locally (Covington, LA) (change location)
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
A110
Manufacturer
Broan
Manufacturer's Part Number
A110
Description
110 CFM, 3.0 Sones Fan
Broan Flex Fan, 110 CFM3.0 SN Pro Channel
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715236534 / 00026715236534
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.41 (Each)
Stock Availability
Covington
3 (Check another store)
Baton Rouge
5
All Stores
154
Resources
Images
 
 
A110 - Small Image
 
A110 - Large Image
Specifications Sheets
 
 
A110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.4 A
Voltage Rating
120 V ac @ 60 Hz
Material
26 Gauge Galvanized Steel
Wattage
47.3 W
Material, Color, and Finish
Housing Material
Rugged 26 Gauge Galvanized Steel
Grill Material
Polymeric
Dimensions and Weight
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Overall Length
9-1/4 in
Descriptions
Description
110 CFM, 3.0 SONES FAN
Long Description
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 47.3 W, 0.4 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.9 lb
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.4 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 3 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 105 SQUARE FOOT VENTILATION AREA; INVENT[TM], FLEX SERIE BRAND; POWER RAT
Commodity Description
Exhaust Fans
Additional Information
Power Rating 47.3 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel, Non-Metallic Damper
Short Description
Bath Ventilation Fan, 110 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 47.3W, 0.4 A
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Product Type
Bath Ventilation Fan
Additional Information
Ventilation Area
105 Square Foot
Grill Size
11-3/8 in (L) x 12 in (W)
Air Flow Rate
110 CFM
Sound Level
3 Sones
Duct Size
4 in
Mounting Type
Ceiling Mount
Maximum Air Flow
110 cfm
Duct Shape
Round
Grill Finish
White
Grill Shape
Rectangular
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Overall Height
5-3/4 in
Overall Width
10 in
includes
Permanently Lubricated Plug-In Motor;Blower Wheel
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
A110
GTIN
00026715236534
UPC
026715236534
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
8.9 lb
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Approval
UL, HVI
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat