A110 - 110 CFM, 3.0 Sones Fan

Broan

  • $104.72 (Each)
  • $104.72 (Each)
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
A110
Manufacturer
Broan
Manufacturer's Part Number
A110
Description
110 CFM, 3.0 Sones Fan
Bath Ventilation Fan, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 47.3 W, 0.4 A, 110 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.9 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715236534 / 00026715236534
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.72 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
453
Resources
Images
 
 
A110 - Small Image
 
A110 - Large Image
Specifications Sheets
 
 
A110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat