688 - *Discontinued* 50CFM Bathroom Fan

Broan

  • $27.45 (Each)
  • $27.45 (Each)

In-Stock: 2 available locally (Charlotte, NC) (change location)
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
688
Manufacturer
Broan
Manufacturer's Part Number
688
Description
*Discontinued* 50CFM Bathroom Fan
Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, Steel Grill Material, Steel Housing Material, 45 SQ.FT Ventilation Area, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002511 / 00026715002511
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.45 (Each)
Stock Availability
Charlotte
2 (Check another store)
All Stores
19
Resources
Images
 
 
688 - Small Image
 
688 - Large Image
 
688 - Large Image
Specifications Sheets
 
 
688 - Specification Sheet
Attachments
 
 
688 - Specification Sheet
Brochures
 
 
688 - Brochure
Other Links
 
 
688 - Other
 
688 - Other
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
120 V
Current Rating
0.9 A
Material, Color, and Finish
Housing Material
Steel
Grill Material
Steel
Dimensions and Weight
Length
7-1/4 in
Height
3-5/8 in
Width
7-1/2 in
Descriptions
Product Type
Ventilation Fan
Long Description
Ventilation Fan, 3 in Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, Steel Grill Material, Steel Housing Material, 45 sq.ft Ventilation Area, 3.5 lb
Short Description
Ventilation Fan, 120 V, 0.9 A, 50 CFM
Features
Ceiling/Wall Mount Fan, White Plastic Grille, 50 CFM.
Description
*DISCONTINUED* 50CFM BATHROOM FAN
Special Features
Versatile, high quality ventilator at economy price; Plug-in, permanently lubricated motor; Polymeric blower wheel; Snap in/out motor assembly for easy cleaning no screws to drive or drop; Polymeric duct fitting with tapered sleeve for easy, positive duct connection; Quiet polymeric damper prevents cold backdrafts no metallic clatter; Torsion spring grille mounting no tools required; Metal grille kit available purchase separately; Compact, 25 GA galvanized steel housing attaches easily to wall or ceiling j
Additional Information
Maximum Air Flow
50 cfm
Duct Size
3 in
CFM
50 CFM
Sound Level/Sones
4 Sones
Standards Met
UL;HVI
Ventilation Area
45 sq.ft
package quantity
1 CA
Made in USA
yes
housing dimensions
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
688
GTIN
00026715002511
UPC
026715002511
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling/Wall Mount Fan
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 688.
Jump To:

Similar Items

Similar items are close alternatives to 688, though they may not be 100% alike.

50CFM Exhaust Fan 3" Duct
  • Our Part #: 696NE
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696NE
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.47) ·
696NE - Broan/Nutone LLC

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.47

Each

QTY:
Each
Add
*Discontinued* 50CFM Bathroom Fan Energy Star
  • Our Part #: 688E
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 688E
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.97) ·
688E - Broan/Nutone LLC

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$23.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat