688 - *Discontinued* 50CFM Bathroom Fan

Broan

  • $27.45 (Each)
  • $27.45 (Each)

In-Stock: 1 available locally (Kenedy, TX) ( change location)
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
688
Manufacturer
Broan
Manufacturer's Part Number
688
Description
*Discontinued* 50CFM Bathroom Fan
Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, Steel Grill Material, Steel Housing Material, 45 SQ.FT Ventilation Area, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715002511 / 00026715002511
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.45 (Each)
Stock Availability
Kenedy
1 (Check another store)
San Antonio RDC
0
All Stores
6
Resources
Images
 
 
688 - Small Image
 
688 - Large Image
 
688 - Large Image
Specifications Sheets
 
 
688 - Specification Sheet
Attachments
 
 
688 - Specification Sheet
Brochures
 
 
688 - Brochure
Other Links
 
 
688 - Other
 
688 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
0.9 A
Material, Color, and Finish
Housing Material
Steel
Grill Material
Steel
Dimensions and Weight
Length
7-1/4 in
Height
3-5/8 in
Width
7-1/2 in
Descriptions
Product Type
Ventilation Fan
Long Description
Ventilation Fan, 3 in Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, Steel Grill Material, Steel Housing Material, 45 sq.ft Ventilation Area, 3.5 lb
Short Description
Ventilation Fan, 120 V, 0.9 A, 50 CFM
Features
Ceiling/Wall Mount Fan, White Plastic Grille, 50 CFM.
Special Features
Versatile, high quality ventilator at economy price; Plug-in, permanently lubricated motor; Polymeric blower wheel; Snap in/out motor assembly for easy cleaning no screws to drive or drop; Polymeric duct fitting with tapered sleeve for easy, positive duct connection; Quiet polymeric damper prevents cold backdrafts no metallic clatter; Torsion spring grille mounting no tools required; Metal grille kit available purchase separately; Compact, 25 GA galvanized steel housing attaches easily to wall or ceiling j
Description
*DISCONTINUED* 50CFM BATHROOM FAN
Additional Information
Maximum Air Flow
50 cfm
Duct Size
3 in
CFM
50 CFM
Sound Level/Sones
4 Sones
Standards Met
UL;HVI
Ventilation Area
45 sq.ft
package quantity
1 CA
Made in USA
yes
housing dimensions
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
688
GTIN
00026715002511
UPC
026715002511
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling/Wall Mount Fan
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kenedy
1 View Store

Distribution Centers

Location Stock Available
Charlotte
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 688.
Jump To:

Similar Items

Similar items are close alternatives to 688, though they may not be 100% alike.

50CFM Exhaust Fan 3" Duct
  • MFR Part #: 696NE
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.69) ·
696NE - Broan/Nutone LLC

Check local availability

Total Availability: In Stock

Book Price

$34.69

Each

QTY:
Each
Add
*Discontinued* 50CFM Bathroom Fan Energy Star
  • Our Part #: 688E
  • Kenedy Availability: 32
  • Total Availability: In Stock
  • MFR Part #: 688E
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.97) ·
688E - Broan/Nutone LLC

Kenedy Availability: In Stock

Total Availability: In Stock

Book Price

$23.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat