162 - *Delisted* 70 CFM 1 Bulb Heater W/Ventilator

Broan

  • $86.29 (Each)
  • $86.29 (Each)

In-Stock: 6 available locally (Little Rock, AR) (change location)
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
162
Manufacturer
Broan
Manufacturer's Part Number
162
Description
*Delisted* 70 CFM 1 Bulb Heater W/Ventilator
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002627 / 00026715002627
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.29 (Each)
Stock Availability
Little Rock
6 (Check another store)
All Stores
29
Resources
Images
 
 
162 - Small Image
 
162 - Large Image
 
162 - Large Image
Attachments
 
 
162 - Specification Sheet
Brochures
 
 
162 - Brochure
Other Links
 
 
162 - Other
 
162 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2.5 A
Voltage Rating
120
Wattage
300
Material, Color, and Finish
Color
White
Grill Material
Polymeric
Housing Material
Steel
Dimensions and Weight
Length
8-3/8 in
Width
8-1/8 in
Height
6-3/8 in
Descriptions
Product Type
Ventilation Duct Bath Fan
Long Description
Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb
Features
ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size.
Short Description
Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM
Special Features
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit
Description
*DELISTED* 70 CFM 1 BULB HEATER W/VENTILATOR
Additional Information
Duct Size
4 in
CFM
70 CFM
Light Type
Infrared
Maximum Air Flow
70 cfm
Power Rating
250 W (Light Bulb);9 W
Sound Level/Sones
4.0 Sones
Ventilation Area
60 sq.ft (Bathroom)
Standards Met
UL;HVI
package quantity
1 CA
Made in USA
yes
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
162
Model
162
GTIN
00026715002627
UPC
026715002627
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
7.4 lb
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
Application
Energy-Saving Warmth and Instant Comfort in The Bathroom
Mounting
CEILING
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 162.
Jump To:

Similar Items

Similar items are close alternatives to 162, though they may not be 100% alike.

70 CFM 1 Bulb Heater W/Ventilator
  • Our Part #: 162M
  • Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 162M
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.52) ·
162M - Broan/Nutone LLC

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.52

Each

QTY:
Each
Add
Double 250W Bulb Heat Lamp  Type Ic
  • Our Part #: 9422P
  • Little Rock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 9422P
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
9422P - Broan/Nutone LLC

Little Rock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat