9422P - Heat Lamp Assembly

Nutone

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Alexandria, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9422P
Manufacturer
Nutone
Manufacturer's Part Number
9422P
Description
Heat Lamp Assembly
Double 250W Bulb Heat Lamp  Type Ic
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
784891326486 / 00784891326486
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Alexandria
0
All Stores
0
Resources
Images
 
 
9422P - Large Image
 
9422P - Small Image
Attachments
 
 
9422P - Specification Sheet
Brochures
 
 
9422P - Brochure
Other Links
 
 
9422P - Other
 
9422P - Other
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
120
Wattage
505
Material, Color, and Finish
Housing Material
Steel
Descriptions
Product Type
Bulb Heater, Nutone, Two-Bulb, Ir, 505 WTT, 120 V, Ceil, STL HSG
Long Description
Double 250W Bulb Heat Lamp  Type IC
Special Features
Features: Designed 1500W Heating Element And Aluminum Blower To Distribute Heat Evenly; Polypropylene Blower Exhausts Odor, Steam And Stale Air, Includes Quiet Non-Metallic Backdraft Damper; Automatic Reset Thermal Protection; Expansion-Type Hanger Bars For Joists Up To 24.000 IN O.C.; Mounting Brackets Adjust For Up To 3/4 IN Plaster Thickness; Detachable Junction Box Features Three (3) Wiring Knockouts; One-Piece Diecast; Finish: White Grille; Amperage Rating: 4.3 AMP; Housing Size: 14-1/4 IN Length X 8-
Additional Information
dimensions
Housing: 8-3/8 IN Length X 14-1/4 IN Width X 6 IN Height, Grille: 10-1/4 IN Length X 15-5/4 IN Width
Manufacturer Information
Manufacturers Part Number
9422P
Brand
NuTone
Model
9422P
GTIN
00784891326486
UPC
784891326486
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two-Bulb, Infrared
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Suitable For Use In Insulated Ceilings (Type IC)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 9422P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9422P.

Heat Lamp Assembly
  • Our Part #: 9422
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.40) ·
9422 - Broan/Nutone LLC

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$94.40

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 9422P, though they may not be 100% alike.

Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM...
  • Our Part #: 162
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 162
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.29) ·
162 - Broan/Nutone LLC

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.29

Each

QTY:
Each
Add
Heater. Same As Model 164 Except Without Ventilator. Type Ic.
  • Our Part #: 163
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 163
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.96) ·
163 - Broan/Nutone LLC

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat