TWB60 - 4" Emt Insulating Bushing

Bridgeport

  • $19.45 (Each)
  • $19.45 (Each)

  • $486.27 (Per 25)

  • $1,945.07 (Per 100)

In-Stock: 10 available locally (Searcy, AR) ( change location)
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
TWB60
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-60
Description
4" Emt Insulating Bushing
Emt Insulating Bushing, 4 In Trade Size, Plastic, White, 3.765 In Length, 1.205 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400604 / 0781747400604 / 00781747400604
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.45 (Each)
Carton
$486.27 (Per 25)
Stock Availability
Searcy
10 (Check another store)
Little Rock
45
All Stores
3,153
Resources
Images
 
 
TWB60 - Small Image
 
TWB60 - Large Image
 
TWB60 - Large Image
Attachments
 
 
TWB60 - Specification Sheet
Other Links
 
 
TWB60 - Other
 
TWB60 - Other
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
Plastic
Material, Color, and Finish
Color
White
Finish
NO FINISH
Dimensions and Weight
Length
3.765 in
Size
4
Width
1.205 in
Descriptions
Description
4" EMT INSULATING BUSHING
Extra Long Description
BPT TWB-60 4 IN Emt Insulating Bush
Features
EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c).
Long Description
EMT Insulating Bushing, 4 in Trade Size, Plastic, White, 3.765 in Length, 1.205 in Width, +90 °C Operating Temperature
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 4 in, Plastic, White/Plain
Special Features
Insulated Bushing
Additional Information
Color/Finish
White;Plain
For Use With
EMT Conduit
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
25 PK;1 CT
Standards Met
NEC 300-15(C);RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-60
GTIN
00781747400604
UPC
781747400604
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
4
Packaging
Weight per each
0.128
Carton
25
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,153

Location search:

Greater Little Rock Area

Location Stock Available
Conway
30 View Store
Little Rock
45 View Store
Searcy
10 View Store
These alternate items can be purchased instead of TWB60.
Jump To:

Similar Items

Similar items are close alternatives to TWB60, though they may not be 100% alike.

Cross Referenced

These items are similar to TWB60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EIB400 American Fittings 00662364780785
EMT400 Arlington 00018997122551
TWB-60 Bridgeport Fittings 00781747400604
EMTB400 LH Dottie 00781002816225
IB-400 Garvin Industries 00785592405265
TPB-400 Orbit Industries 00835243052413
1670 Topaz 00751338184619

* All prices subject to change.

Begin Live Chat